SALSBURY INDUSTRIES 3506SSP Vertical Mailbox Surface 6 Doors Sand

Item: AG3HCJ Model: 3506SSPCross Ref: 33KW30
In Stock

Get it by Monday, Sep 29

€702.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vertical Mailbox
Color Sandstone
Depth 7 1/2"
Door Material Aluminum
Height 19"
Loading Front
Mounting Surface
Net Weight 40 lbs.
Number Of Doors 6
Orientation Vertical
Type Surface
Width 35 1/4"

Shipping Info:

Ship weight (kg) 18
Ship height (cm)55.88
Ship length (cm)27.94
Ship width (cm)99.06
HS code9403200020

Product Variants

ProductModelWidthTypeMountingNumber Of DoorsColorNet WeightHeightDepthPrice
SALSBURY INDUSTRIES 3503ARP Vertical Mailbox Recessed 3 Doors Silver | AG3FQW 33KT64 3503ARP18 3/4"RecessedRecessed3Aluminum25 lbs.19"7 1/2"€364.50
SALSBURY INDUSTRIES 3503ASP Vertical Mailbox Surface 3 Doors Silver | AG3FQX 33KT65 3503ASP18 3/4"SurfaceSurface3Aluminum25 lbs.19"7 1/2"€364.50
SALSBURY INDUSTRIES 3503BSP Vertical Mailbox Surface 3 Doors Brass | AG3FQZ 33KT67 3503BSP18 3/4"SurfaceSurface3Brass25 lbs.19"7 1/2"-
RFQ
SALSBURY INDUSTRIES 3503GRP Vertical Mailbox Recessed 3 Doors Green | AG3GQA 33KT68 3503GRP18 3/4"RecessedRecessed3Green25 lbs.19"7 1/2"-
RFQ
SALSBURY INDUSTRIES 3503GSP Vertical Mailbox Surface 3 Doors Green | AG3GQB 33KT69 3503GSP18 3/4"SurfaceSurface3Green25 lbs.19"7 1/2"-
RFQ
SALSBURY INDUSTRIES 3503ZRP Vertical Mailbox Recessed 3 Doors Bronze | AG3GQN 33KT72 3503ZRP18 3/4"RecessedRecessed3Bronze25 lbs.19"7 1/2"€364.50
SALSBURY INDUSTRIES 3503ZSP Vertical Mailbox Surface 3 Doors Bronze | AG3GQP 33KT73 3503ZSP18 3/4"SurfaceSurface3Bronze25 lbs.19"7 1/2"€364.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3506SSP Vertical Mailbox Surface 6 Doors Sand
€702.00 /unit