SALSBURY INDUSTRIES 3405S-03WHT Pedestal Mailbox 3 Doors White 48-1/8 Inch

Item: AG3JPU Model: 3405S-03WHTCross Ref: 33LH28
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Pedestal Mailbox
Box Material Aluminum
Color White
Depth 19"
Door Material Aluminum
Finish Powder Coat
Height 48.13"
Loading Front
Mounting Pedestal
Net Weight 70 lbs.
Number Of Doors 3
Orientation Horizontal
Post Height 26"
Post Material Aluminum
Post Thickness 12"
Slot Capacity 10 3/4" x 3/4"
Type 4C

Shipping Info:

Ship weight (kg) 31.75
Ship height (cm)127.32
Ship length (cm)53.34
Ship width (cm)49.53
HS code9403200020

Product Variants

ProductModelNumber Of DoorsTypeWidthColorHeightPost HeightNet WeightMountingPrice
SALSBURY INDUSTRIES 3406S-02GRN Pedestal Mailbox 2 Doors Green 51-5/8 Inch | AG3HRR 33LJ06 3406S-02GRN24C17 1/2"Green51 5/8"26"80 lbs.Pedestal-
RFQ
SALSBURY INDUSTRIES 3406S-02GRY Pedestal Mailbox 2 Doors Gray 51-5/8 Inch | AG3HRT 33LJ07 3406S-02GRY24C17 1/2"Gray51 5/8"26"80 lbs.Pedestal-
RFQ
SALSBURY INDUSTRIES 3406S-02SAN Pedestal Mailbox 2 Doors Sand 51-5/8 Inch | AG3HRU 33LJ08 3406S-02SAN24C17 1/2"Sandstone51 5/8"26"80 lbs.Pedestal-
RFQ
SALSBURY INDUSTRIES 3406S-02WHT Pedestal Mailbox 2 Doors White 51-5/8 Inch | AG3HRV 33LJ09 3406S-02WHT24C17 1/2"White51 5/8"26"80 lbs.Pedestal-
RFQ
SALSBURY INDUSTRIES 3405S-1PBRZ Pedestal Mailbox Bronze 48-1/8 Inch | AG3JDY 33LE41 3405S-1PBRZ14C17 1/2"Bronze48.13"26"60 lbs.Pedestal-
RFQ
SALSBURY INDUSTRIES 3405S-1PGRN Pedestal Mailbox Green 48-1/8 Inch | AG3JDZ 33LE42 3405S-1PGRN14C17 1/2"Green48.13"26"60 lbs.Pedestal-
RFQ
SALSBURY INDUSTRIES 3406S-1PBLK Pedestal Mailbox Black 51-5/8 Inch | AG3JLE 33LG24 3406S-1PBLK14C17 1/2"Black51 5/8"26"70 lbs.Pedestal-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3405S-03WHT Pedestal Mailbox 3 Doors White 48-1/8 Inch