SALSBURY INDUSTRIES 3302GRN-P Outdoor Parcel Locker, 16 x 62 x 18 Inch Size, With Private Access

Item: CE7HWH Model: 3302GRN-P
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Outdoor Parcel Locker
Depth 18"
Height 62"
Width 16"

Shipping Info:

Ship weight (kg) 45

Product Variants

ProductModelHeightWidthDepthTypeColorMountingOrientationNumber Of DoorsPrice
SALSBURY INDUSTRIES 3302BLK-U Outdoor Parcel Locker Usps Access Black | AG3LBW 33LT44 3302BLK-U--------€2,160.00
RFQ
SALSBURY INDUSTRIES 3302BRZ-U Outdoor Parcel Locker Usps Access Bronze | AG3LBX 33LT45 3302BRZ-U--------€2,160.00
RFQ
SALSBURY INDUSTRIES 3302GRY-U Outdoor Parcel Locker Usps Access Gray | AG3LBZ 33LT47 3302GRY-U--------€2,160.00
RFQ
SALSBURY INDUSTRIES 3302SAN-U Outdoor Parcel Locker Usps Access Sand | AG3LCA 33LT48 3302SAN-U--------€2,160.00
RFQ
SALSBURY INDUSTRIES 3302BLK-P Outdoor Parcel Locker Private Access Black | AG3LLV 33LV66 3302BLK-P62"16"18"Pvt AccessBlackPedestalVertical2-
RFQ
SALSBURY INDUSTRIES 3302BRZ-P Outdoor Parcel Locker Private Access Bronze | AG3LLW 33LV67 3302BRZ-P62"16"18"Pvt AccessBronzePedestalVertical2-
RFQ
SALSBURY INDUSTRIES 3302SAN-P Outdoor Parcel Locker Private Access Sand | AG3LLZ 33LV70 3302SAN-P62"16"18"Private AccessSandstonePedestalVertical2€1,831.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3302GRN-P Outdoor Parcel Locker, 16 x 62 x 18 Inch Size, With Private Access