SALISBURY TK60 Insulated Tool Kit 60 Pc Hot Box

Item: AH9UPC Model: TK60Cross Ref: 44G316
In Stock

Get it by Monday, Sep 29

€6,976.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Insulated Tool Kit, 60 Pc Hot Box
Drive Size1 3/8"
Insulated / Uninsulated Insulated
No. Of Electrical And Telecom Tools 0
No. Of Measuring And Testing Tools 0
No. Of Miscellaneous Tools 0
Non Sparking No
Number Of Abrasives And Finishing Tools 0
Number Of Cutting Tools 0
Number Of Inspection And Retrieving Tools 0
Number Of Pieces 60
Number Of Pliers 6
Number Of Plumbing Tools 0
Number Of Putty Knives And Scrapers 0
Number Of Sockets Drive Tools And Accessories 0
Number Of Sockets, Drive Tools, And Accessories 0
Number Of Wrenches 12
Promotion Restriction Not Eligible For Promotion
Tool Storage Material Plastic
Tool Storage Type Tool Pouch
Tool Storage Type Included Yes
Wrenches Included End Wrenches, Torque Wrenches
Abrasives And Finishing Tools Included None
Cutting Tools Included None
Electrical And Telecom Tools Included None
Inspection And Retrieving Tools Included None
Measuring And Testing Tools Included None
Miscellaneous Tools Included None
Plumbing Tools Included None
Putty Knives And Scrapers Included None
Sockets, Drive Tools, & Accs Included None

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY TK60 Insulated Tool Kit 60 Pc Hot Box
€6,976.09 /unit