SALISBURY 21406 11 Dielectric Overboot Size 11 1 Pair | AE3QPP 5EU33

SALISBURY 21406WT 11 Dielectric Overboot Size 11 1 Pair

Item: AE3QPP Model: 21406WT 11Cross Ref: 5EU33
7 In Stock

Ships within 2 days via

€369.09 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Dielectric Overboots
Color Black, Red
Gender Men
Height 14"
Liner Material Nylon

Shipping Info:

Ship weight (kg) 3.4875
Ship height (cm)17.27
Ship length (cm)41.91
Ship width (cm)38.61
HS code6401929030
Country of OriginUS

Product Variants

ProductModelSizePrice
SALISBURY 21406 9 Dielectric Overboot Size 9 1 Pair | AC2WKW 2NNC1 21406WT 9-€369.09
SALISBURY 21406 10 Dielectric Overboot Size 10 1 Pair | AE3QPN 5EU32 21406WT 10-€369.09
SALISBURY 21406 12 Dielectric Overboot Size 12 1 Pair | AE3QPQ 5EU34 21406WT 12-€369.09
SALISBURY 21406 13 Dielectric Overboot Size 13 1 Pair | AE3QPR 5EU35 21406 WT 13-€362.30
SALISBURY 21406 14 Dielectric Overboot Size 14 1 Pair | AE3QPT 5EU36 21406WT 14-€369.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY 21406WT 11 Dielectric Overboot Size 11 1 Pair
€369.09 /unit