SAGINAW SCE-AC2550B120VSS Air Conditioner, 2550 Btu/H, R-134A, 115 VAC Operating Voltage | CV6UUC

SAGINAW SCE-AC2550B120VSS Air Conditioner, 2550 Btu/H, R-134A, 115 VAC Operating Voltage

Item: CV6UUC Model: SCE-AC2550B120VSS
In Stock

Get it by Monday, Sep 29

€7,563.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Portable Air Conditioner

Shipping Info:

Ship weight (kg) 32.175
Ship height (cm)83.01
Ship length (cm)27
Ship width (cm)30.48
HS code841582
Country of OriginUS

Product Variants

ProductModelMPNPrice
SAGINAW SCE-AC1000B120V Air Conditioner, 1000 Btu/H, R-134A, 115 VAC Operating Voltage, Carbon Steel Housing | CV6UTK SCE-AC1000B120VSCE-AC1000B120V€4,473.00
SAGINAW SCE-AC1000B120VSS Air Conditioner, 1000 Btu/H, R-134A, 115 VAC Operating Voltage | CV6UTL SCE-AC1000B120VSSSCE-AC1000B120VSS€6,755.40
SAGINAW SCE-AC1000B120VSS6 Air Conditioner, 1000 Btu/H, R-134A, 115 VAC Operating Voltage | CV6UTM SCE-AC1000B120VSS6SCE-AC1000B120VSS6€7,763.40
SAGINAW SCE-AC1000B230V Air Conditioner, 1000 Btu/H, R-134A, 230 VAC Operating Voltage, Carbon Steel Housing | CV6UTN SCE-AC1000B230VSCE-AC1000B230V€4,473.00
SAGINAW SCE-AC1000B230VSS Air Conditioner, 1000 Btu/H, R-134A, 230 VAC Operating Voltage | CV6UTP SCE-AC1000B230VSSSCE-AC1000B230VSS€6,755.40
SAGINAW SCE-AC1000B230VSS6 Air Conditioner, 1000 Btu/H, R-134A, 230 VAC Operating Voltage | CV6UTQ SCE-AC1000B230VSS6SCE-AC1000B230VSS6€6,944.40
SAGINAW SCE-AC1870B120V Air Conditioner, 1870 Btu/H, R-134A, 115 VAC Operating Voltage, Carbon Steel Housing | CV6UTR SCE-AC1870B120VSCE-AC1870B120V€4,854.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAGINAW SCE-AC2550B120VSS Air Conditioner, 2550 Btu/H, R-134A, 115 VAC Operating Voltage
€7,563.60 /unit