Flat Shipping
Flat Shipping at

SAFETYPOSTER SW0116-SAFEKIT Safe System Kit, A Safe Workplace Takes Teamwork, English | CT9QXB 35LL29

SAFETYPOSTER SW0116-SAFEKIT Safe System Kit, A Safe Workplace Takes Teamwork, English

Item: CT9QXB Model: SW0116-SAFEKITCross Ref: 35LL29
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Kit
Format Cardoutlinepostersigns
Height 24"
Includes (1) 22X17 Poster(1) Safety Meeting Outline(2) 17X11 Posters(2) Table Tent Signs(25) Employee Quiz Cards
Number Of Users Supported 25
Provides Training Information
Sub-brand Safetysmart
Subject Matter Safety
Supported Languages English
Width 2 1/8"
Product Type Safety Meeting Kit
User Type Employee, Supervisor

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSubject MatterFormatHeightSupported LanguagesProvidesNumber Of Users SupportedPrice
SAFETYPOSTER P4760-SAFEKIT Safe System Kit, 8 Tips For Working Safely Inch Winter, English | CT9QWZ 35LG37 P4760-SAFEKITWinter SafetyCardoutlinepostersigns24"EnglishTraining Information25€192.88
SAFETYPOSTER SW0044-SAFEKIT Safe System Kit, A Change Of Pace Avoids Pain And Strain, English | CT9QXA 35LL41 SW0044-SAFEKITSafetyCardoutlinepostersigns24"EnglishTraining Information25€192.88
SAFETYPOSTER SW0226-SAFEKIT Safe System Kit, A Well Balanced Lifestyle Is The Key Ingredient To A Healthy Life | CT9QXC 35LL54 SW0226-SAFEKITSafetyCardoutlinepostersigns24"EnglishTraining Information25-
RFQ
SAFETYPOSTER SW0190-SAFEKIT Safe System Kit, All Accidents Must Be Reported Explain Exactly What Happened | CT9QXD 35LL58 SW0190-SAFEKITSafetyCardoutlinepostersigns24"EnglishTraining Information25-
RFQ
SAFETYPOSTER SW0194-SAFEKIT Safe System Kit, Avoid Heat Stress, English | CT9QXE 35LL45 SW0194-SAFEKITSafetyCardoutlinepostersigns24"EnglishTraining Information25€192.88
SAFETYPOSTER SW0170-SAFEKIT Safe System Kit, Avoid Heat Stress, English, Safetysmart | CT9QXF 35LL42 SW0170-SAFEKITSafetyCardoutlinepostersigns24"EnglishTraining Information25-
RFQ
SAFETYPOSTER SW0136-SAFEKIT Safe System Kit, Avoid Heat Stress, English, Safetysmart | CT9QXG 35LL49 SW0136-SAFEKITSafetyCardoutlinepostersigns24"EnglishTraining Information25-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETYPOSTER SW0116-SAFEKIT Safe System Kit, A Safe Workplace Takes Teamwork, English