SAFETY TECHNOLOGY INTERNATIONAL STI-SA5000-R Alarm Mini Controller

Item: AE4VAX Model: STI-SA5000-RCross Ref: 5MWG7
In Stock

Get it by Monday, Sep 29

€56.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Alarm Mini Controller
Audible Function Siren
Depth 2 3/4"
Height 4 7/8"
Housing Material Polycarbonate
Lamp Color Red
Lens Color Red
Mounting Wall
Ships Factory Direct No
Visual Function Flashing
Voltage 9/12V DC
Width 3 1/4"
Light Source LED

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)9.65
Ship length (cm)26.92
Ship width (cm)17.02
HS code8531100045
Country of OriginTW

Product Variants

ProductModelHousing ColorVoltageHousing MaterialMountingDepthHeightWidthLens ColorPrice
SAFETY TECHNOLOGY INTERNATIONAL STI-SA5000-A Alarm And Strobe Controller | AC9DPB 3FVR6 STI-SA5000-A-9/12V DCPolycarbonateWall2 3/4"4 7/8"3 1/4"Amber€56.77
SAFETY TECHNOLOGY INTERNATIONAL STI-SA5000-B Alarm Mini Controller | AE4VAW 5MWG6 STI-SA5000-BBlue-------€89.38
SAFETY TECHNOLOGY INTERNATIONAL STI-SA5000-G Alarm Mini Controller | AE4VAY 5MWG8 STI-SA5000-GGreen-------€89.38
SAFETY TECHNOLOGY INTERNATIONAL STI-SA5000-W Alarm Mini Controller | AE4VAZ 5MWG9 STI-SA5000-WWhite-------€101.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETY TECHNOLOGY INTERNATIONAL STI-SA5000-R Alarm Mini Controller
€56.77 /unit