SAFETY TECHNOLOGY INTERNATIONAL STI-9706 Damage Stop Cover 9-5/16 x 4 x 10-13/16

Item: AH3CCH Model: STI-9706Cross Ref: 31CM53
In Stock

Get it by Monday, Sep 29

€44.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Beam Smoke Damage Stopper Cover
Color White
Depth 4"
Height 10.812"
Material Steel
Mounting Surface
Width 9.312"

Shipping Info:

Ship weight (kg) 0.9072
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginCN

Product Variants

ProductModelMaterialMountingDepthHeightWidthColorFinishPrice
SAFETY TECHNOLOGY INTERNATIONAL STI-9707 Damage Stop Cover 9-5/8 inch x 5-1/2 Inch x 11 Inch | AH3CCE 31CM47 STI-9707------Polyester Coated€62.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETY TECHNOLOGY INTERNATIONAL STI-9706 Damage Stop Cover 9-5/16 x 4 x 10-13/16
€44.95 /unit