Flat Shipping
Flat Shipping at

SAFE FLEX AM4-Y Ramp Edge, Ramp Edge, 4 Inch X 18 Inch Size, Diamond Grid, Yellow, Vinyl, Ramp Edge | CT9QUP 55PK60

SAFE FLEX AM4-Y Ramp Edge, Ramp Edge, 4 Inch X 18 Inch Size, Diamond Grid, Yellow, Vinyl, Ramp Edge

Item: CT9QUP Model: AM4-YCross Ref: 55PK60
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€332.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ramp
Anti-slip Backing Yes
Anti-slip Surface Yes
Antifatigue Yes
Antimicrobial Yes
Autoclavable No
Color Yellow
Critical Radiant Flux Class Rating Class 1
Edge Connection Style Tab And Blank
Edge Gender Male
Length 18"
Sub-brand Ergo Advantage
Surface Design Diamond Grid
Surface Material PVC
Surface Texture Raised Pattern
Thickness 1"
Washdown Safe Yes
Welding Safe Yes
Width 4"
X-ray Detectable No
Standards ASTM G-21-15, ISO 22196:2011

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSurface DesignWidthLengthThicknessColorSurface MaterialAntimicrobialAnti-slip SurfacePkg. Qty.Price
SAFE FLEX AM4-B Ramp Edge, Ramp Edge, 4 Inch X 18 Inch Size, Diamond Grid, Black, Vinyl, Ramp Edge | CT9QUM 55PK56 AM4-B--------10€332.50
SAFE FLEX AM3-B Ramp Edge, Ramp Edge, 4 Inch X 18 Inch Size, Diamond Grid, Black, Vinyl, Ramp Edge | CT9QUN 55PK55 AM3-B--------10€325.33
SAFE FLEX AM3-Y Ramp Edge, Ramp Edge, 4 Inch X 18 Inch Size, Diamond Grid, Yellow, Vinyl, Ramp Edge | CT9QUQ 55PK59 AM3-Y--------1€325.33
SAFE FLEX A3-B Ramp Edge, Ramp Edge, 4 Inch X 18 Inch Size, Safe-Flex Floor System, Diamond Grid, Black | CT9QUR 33VL99 A3-B--------1€312.51
SAFE FLEX A4-B Ramp Edge, Ramp Edge, 4 Inch X 18 Inch Size, Safe-Flex Floor System, Diamond Grid, Black | CT9QUT 33VM01 A4-B--------1€275.74
SAFE FLEX AG3-B Ramp Edge, Ramp Edge, 4 Inch X 18 Inch Size, Safe-Flex Floor System, Diamond Grid, Black | CT9QUU 33VL90 AG3-B--------1€369.53
SAFE FLEX AG4-B Ramp Edge, Ramp Edge, 4 Inch X 18 Inch Size, Safe-Flex Floor System, Diamond Grid, Black | CT9QUV 33VL91 AG4-B--------10€391.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFE FLEX AM4-Y Ramp Edge, Ramp Edge, 4 Inch X 18 Inch Size, Diamond Grid, Yellow, Vinyl, Ramp Edge
€332.50 /unit