S & W LP2-B3 Low Profile 1/2-13 x 3 Inch Steel | AD9NFP 4TRG9

S & W LP2-B3 Low Profile 1/2-13 x 3 Inch Steel

Item: AD9NFP Model: LP2-B3Cross Ref: 4TRG9
7 In Stock

Ships within 2 days via

€26.20 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Leveling Mount
Base Dia. 2 1/2"
Base Material Steel
Bolt Length 3"
Construction Steel
Finish Clear Zinc
Height 4 1/16"
Hex 3/4"
Leveling Mount Type Swiveling Stud
Load Capacity 3500 lbs.
Material Steel
Thread Size 1/2"-13

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)6.35
Ship length (cm)10.16
Ship width (cm)6.35
HS code8487900080
Country of OriginUS

Product Variants

ProductModelHex SizeMaterialBase ShapeThrust Pad MaterialThread SizeLeveling Mount TypeBolt LengthLoad CapacityPrice
S & W LP1-A6 Low Profile 3/8-16 x 6 Inch Steel | AD9NFJ 4TRG3 LP1-A65/8"-Round-----€23.83
S & W LP1-B6 Low Profile 1/2-13 x 6 Inch Steel | AD9NFK 4TRG4 LP1-B63/4"-Round-----€26.23
S & W LP1-C3 Low Profile 5/8-11 x 3 Inch Steel | AD9NFL 4TRG5 LP1-C37/8"-Round-----€27.55
S & W LP1-C6 Low Profile 5/8-11 x 6 Inch Steel | AD9NFM 4TRG6 LP1-C67/8"-Round-----€27.94
S & W LP2-A3 Low Profile 3/8-16 x 3 Inch Steel | AD9NFN 4TRG7 LP2-A35/8"-Round-----€25.92
S & W LP2-B6 Low Profile 1/2-13 x 6 Inch Steel | AD9NFQ 4TRH1 LP2-B63/4"-Round-----€28.78
S & W LP2-C6 Low Profile 5/8-11 x 6 Inch Steel | AD9NFR 4TRH3 LP2-C67/8"-Round-----€34.74

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

S & W LP2-B3 Low Profile 1/2-13 x 3 Inch Steel
€26.20 /unit