RULE IL200P Pump Submersible 1/2 Inner Diameter 12v 4.5 Amp | AD2REQ 3TNJ4

RULE IL200P Pump Submersible 1/2 Inner Diameter 12v 4.5 Amp

Item: AD2REQ Model: IL200PCross Ref: 3TNJ4
7 In Stock

Ships within 2 days via

€104.94 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pump
Amps 4.5A
Cord Length 13 ft.
Duty Cycle Continuous
Electrical Connection Type Clamps
Flow Rate @ 0 Ft. 3.3 GPM
Flow Rate @ 10 Ft. 2.1 GPM
Flow Rate @ 20 Ft. 80 GPH
Flow Rate @ 3.35 Ft. 190 GPH
Flow Rate @ 5 Ft. 175 GPH
Flow Rate @ 6.7 Ft. 150 GPH
For Use With Potable Systems Yes
Hose Outlet Size 1/2"
Housing Material Acetal
Hp 3/100 hp
Includes Gaskets No
Inlet Size 1/2"
Inlet Type Barbed
Length 5 9/16"
Max. Flow Rate 3 GPM
Max. Flow Rate @ 15 Ft. 1.66 GPM
Max. Head 32 ft.
Max. Outlet Pressure 7 psi
Max. Temp. 176°F
Media Type Diesel, Water
Outlet Size 1/2"
Outlet Type Barbed
Overall Height 5.56"
Overall Length 5 5/9"
Overall Width 1 1/2"
Self Priming Manual
Shut Off Level 8 ft.
Type Inline Submersible
Voltage 12V DC

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)6.35
Ship length (cm)33.53
Ship width (cm)22.86
HS code8413702004
Country of OriginCN

Product Variants

ProductModelMPNPrice
RULE IL200 Pump Submersible 3/8 Inner Diameter 12v 2.8 Amp | AD2REN 3TNJ2 IL200IL200€46.05
RULE IL200K Pump Submersible 3/8 Inner Diameter 12v 2.8 Amp | AD2REP 3TNJ3 IL200KIL200K€81.79
RULE IL280P Pump Submersible 1/2 Inner Diameter 12v 4.5 Amp | AD2RER 3TNJ5 IL280PIL280P€88.16
RULE IL280PK Pump Submersible 1/2 Inner Diameter 12v 4.5 Amp | AD2RET 3TNJ6 IL280PKIL280PK€204.89
RULE IL500P Pump Submersible 3/4 Inner Diameter 12v 6 Amp | AD2REU 3TNJ7 IL500PIL500P€119.53
RULE IL500PK Pump Submersible 3/4 Inner Diameter 12v 6 Amp | AD2REV 3TNJ8 IL500PKIL500PK€154.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULE IL200P Pump Submersible 1/2 Inner Diameter 12v 4.5 Amp
€104.94 /unit