RULE 401STC Pump 3/4 Mnpt Straight 2.1 Amps Ac | AD2REY 3TNK2

RULE 401STC Pump 3/4 Mnpt Straight 2.1 Amps Ac

Item: AD2REY Model: 401STCCross Ref: 3TNK2
7 In Stock

Ships within 2 days via

€106.85 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pump
Amps 2.5A
Cord Length 2 ft.
Design Glass Filled Nylon Base, Housing And Impeller, Stainless Steel Shaft, Permanent Magnet Motor And Dual Shaft Seal
Diameter 3"
Discharge Location Side
Electrical Connection Type Hardwired
Flow Rate @ 0 Ft. 500 GPH
Flow Rate @ 1 Ft. 500 GPH
Flow Rate @ 3.35 Ft. 282 GPH
Flow Rate @ 5 Ft. 180 GPH
Flow Rate @ 6.7 Ft. 72 GPH
Height 6"
Housing Material Glass Filled Nylon
Hp 33/1000 hp
Impeller Material Glass Filled Nylon
Inlet Size 4 3/4"
Inlet Style Through Hull
Inlet Type MNPT Straight
Max. Head 8 ft.
Media Type Water
Motor Type Permanent Magnet
Operation Type Non Automatic
Outlet Size 3/4"
Pump Mounting Position Straight Pickup Tube
Pump Type Submersible
Series STC Tournament Series
Shaft Material Stainless Steel
Shaft Seal 2
Thread Type NPS
Type Marine Circulation
Voltage 12V DC

Shipping Info:

Ship weight (kg) 0.648
Ship height (cm)7.62
Ship length (cm)36.58
Ship width (cm)17.78
HS code8413702004
Country of OriginCN

Product Variants

ProductModelHpNameplate VoltagePump Housing MaterialMax. HeadCompatible Discharge Pipe SizeMax. Suction LiftPhaseMotor Enclosure DesignPrice
LITTLE GIANT PUMPS 501020 Submersible Pump, 1/150 HP, 1.8m Cord, Cast Aluminium | AB2VRV 1P929 / 1-YS 5010201/50 hp--7.4 ft.----€243.14
ARO DAB05-PPUU-2-F Drum Pump Polyurethane Seal 14.4 Gpm | AB4QAA 1ZRZ2 DAB05-PPUU-2-F--------€1,448.11
ARO DAB05-PPAA-2-E Drum Pump Santoprene Seal 14.4gpm 1/2 In | AB4QAB 1ZRZ3 DAB05-PPAA-2-E--------€1,623.97
ARO DAB05-SSTT-2-H Drum Pump Ptfe Seal 12 Gpm 1/2 In | AB4QAC 1ZRZ4 DAB05-SSTT-2-H--------€3,391.86
ARO DAB05-ASCC-2-G Drum Pump Hytrel Seal 12 Gpm 1/2 In | AB4QAD 1ZRZ5 DAB05-ASCC-2-G--------€1,795.73
ARO 612041-4-G Pump Oil Transfer | AC2YNM 2P529 612041-4-G--------€2,545.70
DAYTON 3ABZ4 Pump Bronze 1/3 Hp 115/230v 9.4/4.7 Amps | AC8GZH 3ABZ41/3 hp--76 ft.-10 ft.--€1,927.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULE 401STC Pump 3/4 Mnpt Straight 2.1 Amps Ac
€106.85 /unit