RULE 20SA Electric Bilge Pump, 12 Ft | CT9PDC 406R88

RULE 20SA Electric Bilge Pump, 12 Ft

Item: CT9PDC Model: 20SACross Ref: 406R88
7 In Stock

Ships within 2 days via

€159.84 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bilge Pump
Amps 3.4A
Dia. 2 1/2"
Diameter 2 1/2"
Duty Cycle Continuous
Flow Rate @ 0 Ft. 13.3 GPM
Flow Rate @ 10 Ft. 3 GPM
Flow Rate @ 5 Ft. 9.1 GPM
Housing Material ABS, Nylon, Stainless Steel
Max. Head 12 ft.
Outlet Size 1"
Outlet Type NPS
Shaft Material Stainless Steel
Voltage 12V DC
Discharge 1" NPS

Shipping Info:

Ship weight (kg) 0.4905
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULE 20SA Electric Bilge Pump, 12 Ft
€159.84 /unit