RUBBERMAID FGT11000GY00 Extendable Duster 52-1/8 Inch Cotton | AD7YAK 4HC18

RUBBERMAID FGT11000GY00 Extendable Duster 52-1/8 Inch Cotton

Item: AD7YAK Model: FGT11000GY00Cross Ref: 4HC18
7 In Stock

Ships within 2 days via

€73.13 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Extendable Duster
Color Gray
Color Coding System No
Handle Material Plastic
Handle Style Extendable
Head Material Cotton
Head Width 3 1/2"
Length 35 1/4" to 52 1/8"
Compatible Manufacturer Part Number FGT19900WH00

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)5.08
Ship length (cm)88.9
Ship width (cm)10.16
HS code9603908050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGT11000GY00 Extendable Duster 52-1/8 Inch Cotton
€73.13 /unit