RUBBERMAID FGD25206WH00 Wet Mop White Medium | AE4UEN 5MU71

RUBBERMAID FGD25206WH00 Wet Mop White Medium

Item: AE4UEN Model: FGD25206WH00Cross Ref: 5MU71
7 In Stock

Ships within 2 days via

€24.31 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Looped-End Wet Mop
Basic Material Cotton
Color White
Color Code Yes
Color Coding System Yes
Connection Type Clamp Syle
Dry Weight 16 oz.
End Type Looped
Headband Size 5"
Launderable Yes
Length 31" to 37"
Material Cotton, Synthetic
Mop Style String
Mop Type String
Ply 4
Compatible Grainger Part Number 5MY22
Compatible Manufacturer Part Number FGH226000000
Product Series Super Stitch Series

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)5.08
Ship length (cm)17.02
Ship width (cm)13.97
HS code9603908050
Country of OriginUS

Product Variants

ProductModelWidthPkg. Qty.Price
RUBBERMAID FGD15306WH00 Wet Mop Looped End 16 Ounce - Pack Of 6 | AA6NLB 14J835 FGD15306WH007"6€158.89
RUBBERMAID FGD11306WH00 Wet Mop Looped End 16 Ounce White - Pack Of 6 | AA6NLC 14J836 FGD11306WH007"6€139.44
RUBBERMAID FGD11206WH00 Wet Mop Looped End 12 Ounce White - Pack Of 6 | AA6NLE 14J838 FGD11206WH007"6€139.58
RUBBERMAID FGE43800WH00 Mop Looped End White 24oz - Pack Of 12 | AA6TBU 14U226 FGE43800WH006"12€295.10
RUBBERMAID FGC15306GR00 Wet Mop Green Large | AE4UED 5MU61 FGC15306GR007"1€40.02
RUBBERMAID FGD25206BL00 Wet Mop Blue Medium | AE4UEH 5MU66 FGD25206BL007"1€25.30
RUBBERMAID FGD25206GR00 Wet Mop Green Medium | AE4UEJ 5MU67 FGD25206GR007"1€22.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGD25206WH00 Wet Mop White Medium
€24.31 /unit