Flat Shipping
Flat Shipping at

RUBBERMAID FG9T8400YEL Organizing Bin Yellow | AD2WRD 3VMK8

RUBBERMAID FG9T8400YEL Organizing Bin Yellow

Item: AD2WRD Model: FG9T8400YELCross Ref: 3VMK8
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Organizing Bin
Color Yellow
Material Plastic
Overall Height 14"
Overall Length 11"
Overall Width 17 1/2"
Compatible Manufacturer Part Number 9T72, 9T73, 9T74, 9T75, 9T76, 9T77, 9T78, 9T79, 9T92, 9T94, 9T95

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)27.18
Ship length (cm)43.69
Ship width (cm)34.8
HS code3923100000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG9T8400YEL Organizing Bin Yellow
€46.12 /unit