Flat Shipping
Flat Shipping at

RUBBERMAID FG267360BLUE Swing Lid, Blue | CT9FEV 43XA43

RUBBERMAID FG267360BLUE Swing Lid, Blue

Item: CT9FEV Model: FG267360BLUECross Ref: 43XA43
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Lid
Color Blue
Container Shape Rectangular
Length 20 1/2"
Lid Connection Swing
Lid Shape Rectangular
Opening Closure Type Swing
Compatible Grainger Part Number 2FTG1, 2FTG2, 2FTG3, 49AJ38, 49AJ39, 49AJ40, 49AJ41, 49AJ42
Compatible Manufacturer Part Number 1956185, 1956186, 1956187, 1956188, 1956189, FG354060BEIG, FG354060BLA, FG354060GRAY

Shipping Info:

Ship weight (kg) 1.4242
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorOverall WidthPrice
RUBBERMAID FG617900BLA Storage Compartment/Trash Cover | CT9EZC 43WX55 FG617900BLA--€153.97
RUBBERMAID 1829400 Slim Jim Swing Lid, Green | CT9FEU 43XA52 1829400Green-€95.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG267360BLUE Swing Lid, Blue
€99.01 /unit