RUBBERMAID 1924787 Blend Mop String Loop | AH8JJG 38UJ89

RUBBERMAID 1924787 Blend Mop String Loop

Item: AH8JJG Model: 1924787Cross Ref: 38UJ89
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Wet Mop
Color Red
Color Coding System Yes
Connection Type Side Gate
Dry Weight 16 oz.
Handle Included No
Head Material Synthetic
Headband Size Universal
Launderable Yes
Mop Style String
Ply 4
Product Series Maximizer Series

Shipping Info:

Ship weight (kg) 0.372
Ship height (cm)7.62
Ship length (cm)35.56
Ship width (cm)25.4
Country of OriginUS

Product Details:

    • Floor Tool Type : Mop Head
    • Mop End Type : Loop

Product Variants

ProductModelWidthMaterialPkg. Qty.Price
RUBBERMAID FGV11700WH00 Cut End Wet Mop #20 White 1 Inch - Pack Of 12 | AA6NLJ 14J843 FGV11700WH007"-12€142.56
RUBBERMAID FGV11900WH00 Cut End Wet Mop #32 White 1 Inch - Pack Of 12 | AA6NLM 14J846 FGV11900WH006"-12€189.61
RUBBERMAID FGF13700GR00 Mop Cut End 24oz 6PK Green 5 inch Headband | AA6TFZ 14U454 FGF13700GR00--6€182.23
RUBBERMAID FGV41800WH00 Wet Mop Cut End Rayon White 24oz - Pack Of 12 | AA6UQB 15A644 FGV41800WH007"-12€259.05
RUBBERMAID FGF11600WH00 Cut End Wet Mop 16 Oz | AE4NZB 5M971 FGF11600WH005"-1€11.44
RUBBERMAID FGF11700WH00 Cut End Wet Mop 20 Oz | AE4NZC 5M972 FGF11700WH005"-1€14.84
RUBBERMAID FGF11800WH00 Cut End Wet Mop 24 Oz | AE4NZD 5M973 FGF11800WH007"-1€16.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1924787 Blend Mop String Loop