RUBBERMAID 1779636 Trash Can Top Flat Snap-On Closure Blue | AH9NPY 40PM49

RUBBERMAID 1779636 Trash Can Top Flat Snap-On Closure Blue

Item: AH9NPY Model: 1779636Cross Ref: 40PM49
7 In Stock

Ships within 2 days via

€49.86 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Trash Can Top
Basic Material Plastic
Capacity 44 gal.
Color Blue
Container Basic Material Plastic
Container Shape Round
For Container Capacity 44 gal.
Height 2"
Length 24 1/2"
Lid Connection Snap On
Lid Shape Round
Material Plastic
Material Grouping Plastic
Number Of Openings 0
Opening Closure Type Snap On
Primary Container Color Blue
Shape Round
Specific Container Material Plastic
Top Design Flat Top
Trash Container Capacity 44 gal.
Width 24 1/2"

Shipping Info:

Ship weight (kg) 1.143
Ship height (cm)5.84
Ship length (cm)70.1
Ship width (cm)70.1
Country of OriginUS

Product Variants

ProductModelShapeColorMaterialTypeTop DesignOpening Closure TypeHeightFits Container SizePrice
RUBBERMAID FG9W7200BLA Mobile Waste Collector Lid Dome Black | AA9VAU 1FYG5 FG9W7200BLA--------€441.74
RUBBERMAID FG267360BLA Trash Can Top Swing Black 20-1/2 Inch Length | AB9WDK 2FTG7 FG267360BLA--------€93.57
RUBBERMAID FG267400BLA Trash Can Top Black 21-7/8 Inch Length | AB9WDL 2FTH2 FG267400BLA--------€168.72
RUBBERMAID FG268988BLA Trash Can Lid Black 16 Inch Length Plastic | AC8JJX 3APV2 FG268988BLA--------€91.01
RUBBERMAID FG261960WHT Trash Can Top Flat White | AD2TNT 3U619 FG261960WHT--------€19.07
RUBBERMAID FG264560WHT Trash Can Top Flat White | AD2TNU 3U627 FG264560WHT--------€49.86
RUBBERMAID FG267360GRAY Trash Can Top Gray 20-1/2 Inch Length | AD2TPC 3U640 FG267360GRAY--------€93.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID 1779636 Trash Can Top Flat Snap-On Closure Blue
€49.86 /unit