ROTOR CLIP SH-118SS Retaining Ring, External Dia. 1-3/16 In | AE3FTJ 5DA99

ROTOR CLIP SH-118SS Retaining Ring, External, Circlip, 0.05 Inch Thk, 1.118 Inch Grv Dia., SS

Item: AE3FTJ Model: SH-118SSCross Ref: 5DA99
7 In Stock

Ships within 2 days via

€4.58 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Standard Retaining Ring
Assembly Type Axially Assembled
Clearance Dia. Expanded Over Shaft 1.61"
Clearance Dia. Released In Groove 1.54"
Clearance Dia. Type Expanded, Released
Finish Plain
Fits Groove Depth 0.035"
Fits Groove Dia. 1.118"
Fits Groove Width 0.056"
For Shaft Dia. 1 3/16"
For Use With Shaft
Free Inside Dia. 1.098"
Free Inside Dia. Tolerance -0.015" to +0.01"
Grade PH 15-7, PH 17-7
Groove Dia. Tolerance -0.004" to +0.004"
Groove Width Tolerance 0" to +0.004"
Hardness Rockwell 44-51 HRC
Hole Dia. 0.078"
Hole Dia. Tolerance -0.002" to +0.015"
Installation Method Snap-Ring Pliers
Load Capacity 1950 lbs.
Lug Height 0.182"
Lug Height Tolerance -0.004" to +0.004"
Material Stainless Steel
Max. Allowable Corner Chamfer 0.0385"
Max. Allowable Corner Radius 0.064"
Max. Gaging Dia. 1.325"
Max. Section Size 0.132"
Max. Section Size Tolerance -0.006" to +0.006"
Min. Section Size 0.072"
Min. Section Size Tolerance -0.006" to +0.006"
Retaining Ring Style Circlip
System Of Measurement Imperial
Tensile Strength 150000 psi
Thickness 0.05"
Thickness Tolerance -0.002" to +0.002"
Thrust Load Groove 2950 lbs.
Thrust Load Ring 7105 lbs.
Type External

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.13
Ship length (cm)7.62
Ship width (cm)3.81
HS code7318290000
Country of OriginUS

Product Variants

ProductModelSystem Of MeasurementTypeMaterialThicknessFree Inside Dia.Load CapacityFinishRetaining Ring StylePkg. Qty.Price
ROTOR CLIP SH-25SS Retaining Ring, External Dia. 1/4, 10Pk | AE3FRL 5DA59 SH-25SS--------10€13.71
ROTOR CLIP SH-28SS Retaining Ring, External Dia. 9/32, 10Pk | AE3FRM 5DA61 SH-28SSImperialExternalStainless Steel0.025"0.256"470 lbs.PlainCirclip10€15.35
ROTOR CLIP SH-31SS Retaining Ring, External Dia. 5/16, 10Pk | AE3FRN 5DA63 SH-31SS--------10€12.51
ROTOR CLIP SH-34SS Retaining Ring, External Dia. 11/32, 10Pk | AE3FRP 5DA65 SH-34SS--------10€13.19
ROTOR CLIP SH-37SS Retaining Ring, External Dia. 3/8, 10Pk | AE3FRQ 5DA67 SH-37SS--------10€12.14
ROTOR CLIP SH-40SS Retaining Ring, External Dia. 13/32, 10Pk | AE3FRR 5DA69 SH-40SS--------10€18.24
ROTOR CLIP SH-43SS Retaining Ring, External Dia. 7/16, 10Pk | AE3FRT 5DA71 SH-43SS--------10€15.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP SH-118SS Retaining Ring, External, Circlip, 0.05 Inch Thk, 1.118 Inch Grv Dia., SS
€4.58 /unit