ROTOR CLIP SE-74SS Retain Ring, E Style, 3/4 Inch External Dia., 10Pk | AE3GPH 5DE69

ROTOR CLIP SE-74SS Retaining Ring, External, Circlip, 0.05 Inch Thk, 0.625 Inch Grv Dia., SS, 10PK

Item: AE3GPH Model: SE-74SSCross Ref: 5DE69
7 In Stock

Ships within 2 days via

€26.10 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item E Style Retaining Ring
Assembly Type Radially Assembled
Clearance Dia. Installed In Groove 1.02"
Clearance Dia. Type Installed
Finish Plain
Fits Groove Depth 0.062"
Fits Groove Dia. 0.625"
Fits Groove Width 0.056"
For Shaft Dia. 3/4"
For Use With Shaft
Free Inside Dia. 0.616"
Free Inside Dia. Tolerance -0.005" to +0.003"
Free Outside Dia. 1"
Grade PH 15-7, PH 17-7
Groove Dia. Tolerance 0" to +0.003"
Groove Width Tolerance 0" to +0.003"
Hardness Rockwell 44-51 HRC
Installation Method Retaining Ring Applicators & Dispensers
Load Capacity 1900 lbs.
Material Stainless Steel
Max. Allowable Corner Chamfer 0.042"
Max. Allowable Corner Radius 0.057"
Retaining Ring Style Circlip
Shape E Shape
System Of Measurement Imperial
Tensile Strength 150000 psi
Thickness 0.05"
Thickness Tolerance -0.002" to +0.002"
Thrust Load Groove 1100 lbs.
Thrust Load Ring 1979 lbs.
Type External

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.13
Ship length (cm)2.54
Ship width (cm)2.54
HS code7318290000
Country of OriginUS

Product Variants

ProductModelSystem Of MeasurementTypeMaterialThicknessFree Inside Dia.Free Outside Dia.Load CapacityFinishPkg. Qty.Price
ROTOR CLIP SE-6SS Retaining Ring, External Dia. 1/16, 100Pk | AE3GNA 5DE39 SE-6SS--------100€24.75
ROTOR CLIP E-9SS Retaining Ring, External Dia. 3/32, 100Pk | AE3GNC 5DE41 E-9SSImperialExternalStainless Steel0.015"0.073"0.187"45 lbs.Plain100€28.97
ROTOR CLIP SE-11SS Retain Ring, E Style, 7/64 Inch External Dia., 25Pk | AE3GNE 5DE43 SE-11SS--------25€10.27
ROTOR CLIP E-12SS Retain Ring, E Style, 1/8 Inch External Dia., 100Pk | AE3GNG 5DE45 E-12SSImperialExternalStainless Steel0.015"0.094"0.23"65 lbs.Plain100€25.04
ROTOR CLIP SE-14SS Retain Ring, 9/64 Inch External Dia., 100Pk | AE3GNJ 5DE47 SE-14SS--------100€30.93
ROTOR CLIP E-15SS Retain Ring, E Style, 5/32 Inch External Dia., 25Pk | AE3GNL 5DE49 E-15SS--------25€7.22
ROTOR CLIP SE-17SS Retain Ring, 11/64 Inch External Dia., 25Pk | AE3GNN 5DE51 SE-17SS--------25€8.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP SE-74SS Retaining Ring, External, Circlip, 0.05 Inch Thk, 0.625 Inch Grv Dia., SS, 10PK
€26.10 /pack