ROTOR CLIP DE-7ST PA Retain Ring, E Style, 8mm External Dia., 100Pk | AE3KWK 5DV23

ROTOR CLIP DE-7ST PA Retaining Ring, External, Circlip, 0.9 mm Thk, 7 mm Grv Dia., CS, 100PK

Item: AE3KWK Model: DE-7ST PACross Ref: 5DV23
7 In Stock

Ships within 2 days via

€10.72 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item E Style Retaining Ring
Assembly Type Radially Assembled
Clearance Dia. Installed In Groove 14.3 mm
Clearance Dia. Type Installed
Finish Black Phosphate
Fits Groove Dia. 7 mm
Fits Groove Width 0.94 mm
For Shaft Dia. 8 mm to 11 mm
For Use With Shaft
Free Inside Dia. 7 mm
Free Outside Dia. 13.8 mm
Gap Size 5.84 mm
Gap Size Tolerance -0.048 mm to +0.048 mm
Grade Grade 1060-1090
Groove Dia. Tolerance -0.09 mm
Groove Width Tolerance 0 mm to +0.05 mm
Hardness Rockwell 46-54 HRC
Installation Method Retaining Ring Applicators & Dispensers
Load Capacity 1 kN
Material Steel
Max. Allowable Corner Chamfer 1.3 mm
Max. Allowable Corner Radius 1.3 mm
Retaining Ring Style Circlip
Shape E Shape
System Of Measurement Metric
Tensile Strength 150000 psi
Thickness 0.9 mm
Thickness Tolerance -0.02 mm to +0.02 mm
Thrust Load Groove 1.25 kN
Thrust Load Ring 1.8 kN
Type External

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.09
Ship length (cm)1.38
Ship width (cm)1.38
HS code7318290000
Country of OriginUS

Product Variants

ProductModelSystem Of MeasurementTypeMaterialThicknessFree Inside Dia.Free Outside Dia.Load CapacityFinishPkg. Qty.Price
ROTOR CLIP DE-2.3ST PA Retain Ring, E Style, 3mm External Dia., 100Pk | AE3KVZ 5DV13 DE-2.3ST PAMetricExternalCarbon Steel0.6 mm2.3 mm5.9 mm0.24 kNPhosphate100€4.51
ROTOR CLIP DE-3.2ST PA Retain Ring, E Style, 4mm External Dia., 100Pk | AE3KWB 5DV15 DE-3.2ST PA--------100€5.24
ROTOR CLIP DE-4ST PA Retain Ring, E Style, 5mm External Dia., 100Pk | AE3KWD 5DV17 DE-4ST PA--------100€4.63
ROTOR CLIP DE-5ST PA Retain Ring, E Style, 6mm External Dia., 100Pk | AE3KWF 5DV19 DE-5ST PA--------100€5.57
ROTOR CLIP DE-6ST PA Retain Ring, E Style, 7mm External Dia., 100Pk | AE3KWH 5DV21 DE-6ST PA--------100€7.91
ROTOR CLIP DE-8ST PA Retain Ring, E Style, 9mm External Dia., 100Pk | AE3KWM 5DV25 DE-8ST PA--------100€13.19
ROTOR CLIP DE-9ST PA Retain Ring, E Style, 10mm External Dia., 100Pk | AE3KWP 5DV27 DE-9ST PA--------100€18.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTOR CLIP DE-7ST PA Retaining Ring, External, Circlip, 0.9 mm Thk, 7 mm Grv Dia., CS, 100PK
€10.72 /pack