ROTHENBERGER 70945 Pipe Threading Dies, Rothenberger Handheld Heads, 1 1/2 Inch Pipe, NPT, RigHeight Hand | CT9DWJ 60PZ95

ROTHENBERGER 70945 Pipe Threading Dies, Handheld Heads, 1 1/2 Inch Pipe, NPT, Right Hand

Item: CT9DWJ Model: 70945Cross Ref: 60PZ95
7 In Stock

Ships within 2 days via

€251.09 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Head
Application Pipe
Compatible Material Type Alloy, Conduit, Iron, Steel
Compatible Thread Direction Right Hand
Compatible Threader Type Handheld Manual, Power Threaders
Die Head Compatibility Rothenberger Handheld
Die Material/type High Speed Steel
For Material Type Alloy, Conduit, Galvanized Steel, Iron, Steel
For Pipe Size 1 1/2"
Number Of Dies 4
Number Of Pieces In Set 4
Thread Direction Right Hand
Threads Per Inch 11.5

Shipping Info:

Ship weight (kg) 0.1552
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread TypeDie MaterialCompatible Threader TypeFor Pipe SizeApplicationDie Head CompatibilityThread DirectionNumber Of DiesPrice
ROTHENBERGER 70921 Pipe Threading Dies, Rothenberger Handheld Heads, 1 1/4 Inch Pipe, NPT, RigHeight Hand | CT9DWK 60PZ94 70921NPTHigh Speed Steel------€175.30
ROTHENBERGER 70946 Pipe Threading Dies, Rothenberger Handheld Heads, 2 Inch Pipe, NPT, RigHeight Hand | CT9DWL 60PZ96 70946NPTHigh Speed Steel------€211.53
ROTHENBERGER 00227 Pipe Threading Dies, Rothenberger Snap-O-Matic Heads, 1/2 Inch to 3/4 Inch Pipe, NPT | CT9DWM 60PZ05 00227NPTHigh Speed Steel------€693.85
ROTHENBERGER 00025 Pipe Threading Dies, Rothenberger Uniquad Heads, 1/8 Inch Pipe, NPT, RigHeight Hand | CT9DWQ 60PY91 00025--Threading Machine1/8"PipeRothenberger UniquadRight Hand4€966.43
ROTHENBERGER 70920 Pipe Threading Dies, Rothenberger Handheld Heads, 1 Inch Pipe, NPT, RigHeight Hand | CT9DWR 60PZ93 70920NPTHigh Speed Steel------€162.80

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTHENBERGER 70945 Pipe Threading Dies, Handheld Heads, 1 1/2 Inch Pipe, NPT, Right Hand
€251.09 /unit