ROTHENBERGER 59912 Pipe Die Right-hand 2-1/2 To 4 Inch For AA8JZA Pack Of 4 | AF2EQD 6RRU3

ROTHENBERGER 59912 Pipe Die Right-hand 2-1/2 To 4 Inch For AA8JZA, 4PK

Item: AF2EQD Model: 59912Cross Ref: 6RRU3
7 In Stock

Ships within 2 days via

€770.12 /pkg. of 4
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Replacement Pipe Die
Application Pipe
Compatible Material Type Alloy, Conduit, Iron, Steel
Compatible Thread Direction Right Hand
Die Head Compatibility Rothenberger Automatic Opening
Die Material/type Alloy Steel
Number Of Dies 4
Number Of Pieces 4
Number Of Pieces In Set 4
Thread Direction Right Hand
Threads Per Inch 8
Compatible Die Head Grainger Part Number 4ETA1
Compatible Die Head Manufacturer Part Number 63006

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)9.14
Ship length (cm)6.1
Ship width (cm)4.06
HS code8207904500
Country of OriginUS

Product Variants

ProductModelDie MaterialCompatible Threader TypeThread TypePkg. Qty.Price
ROTHENBERGER 00031R Replacement Pipe Die 1/2-3/4 - Pack Of 4 | AD7JPV 4ERZ2 00031RHigh Speed SteelThreading MachineNPT4€460.44
ROTHENBERGER 00028R Replacement Pipe Die Right-hand 1-2 - Pack Of 4 | AD7JPW 4ERZ3 00028RHigh Speed SteelThreading MachineNPT4€477.36
ROTHENBERGER 89162 Replacement Pipe Die 1/2-3/4 - Pack Of 4 | AD7JPY 4ERZ6 89162Alloy SteelThreading MachineNPT4€235.37
ROTHENBERGER 89163 Replacement Pipe Die Right-hand 1-2 - Pack Of 4 | AD7JPZ 4ERZ7 89163Alloy SteelThreading MachineNPT4€226.22
ROTHENBERGER 89101 Pipe Die Right-hand 1/2 To 3/4 Inch For AA8JZA Pack Of 4 | AF2EQB 6RRU1 89101Alloy SteelThreading MachineNPT4€280.38
ROTHENBERGER 89102 Pipe Die Right-hand 1 To 2 Inch For AA8JZA Pack Of 4 | AF2EQC 6RRU2 89102Alloy SteelThreading MachineNPT4€292.04

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTHENBERGER 59912 Pipe Die Right-hand 2-1/2 To 4 Inch For AA8JZA, 4PK
€770.12 /pack