ROTHENBERGER 00227 Pipe Threading Dies, Rothenberger Snap-O-Matic Heads, 1/2 Inch to 3/4 Inch Pipe, NPT | CT9DWM 60PZ05

ROTHENBERGER 00227 Pipe Threading Dies, Snap-O-Matic Heads, 1/2 Inch to 3/4 Inch Pipe, NPT

Item: CT9DWM Model: 00227Cross Ref: 60PZ05
7 In Stock

Ships within 2 days via

€693.85 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Head
Application Pipe
Compatible Material Type Alloy, Conduit, Iron, Stainless Steel, Steel
Compatible Thread Direction Right Hand
Compatible Threader Type Threading Machine
Die Head Compatibility Rothenberger Snap O Matic
Die Material/type High Speed Steel
For Material Type Alloy, Conduit, Galvanized Steel, Iron, Stainless Steel, Steel
For Pipe Size 1/2" to 3/4"
For Use With Collins 22A
Number Of Dies 4
Number Of Pieces In Set 4
Thread Direction Right Hand
Threads Per Inch 14

Shipping Info:

Ship weight (kg) 0.3218
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread TypeDie MaterialCompatible Threader TypeFor Pipe SizeApplicationDie Head CompatibilityThread DirectionNumber Of DiesPrice
ROTHENBERGER 70945 Pipe Threading Dies, Rothenberger Handheld Heads, 1 1/2 Inch Pipe, NPT, RigHeight Hand | CT9DWJ 60PZ95 70945NPTHigh Speed Steel------€251.09
ROTHENBERGER 70921 Pipe Threading Dies, Rothenberger Handheld Heads, 1 1/4 Inch Pipe, NPT, RigHeight Hand | CT9DWK 60PZ94 70921NPTHigh Speed Steel------€175.30
ROTHENBERGER 70946 Pipe Threading Dies, Rothenberger Handheld Heads, 2 Inch Pipe, NPT, RigHeight Hand | CT9DWL 60PZ96 70946NPTHigh Speed Steel------€211.53
ROTHENBERGER 00025 Pipe Threading Dies, Rothenberger Uniquad Heads, 1/8 Inch Pipe, NPT, RigHeight Hand | CT9DWQ 60PY91 00025--Threading Machine1/8"PipeRothenberger UniquadRight Hand4€966.43
ROTHENBERGER 70920 Pipe Threading Dies, Rothenberger Handheld Heads, 1 Inch Pipe, NPT, RigHeight Hand | CT9DWR 60PZ93 70920NPTHigh Speed Steel------€162.80

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTHENBERGER 00227 Pipe Threading Dies, Snap-O-Matic Heads, 1/2 Inch to 3/4 Inch Pipe, NPT
€693.85 /unit