Flat Shipping
Flat Shipping at

RONSTAN RF120 Swivel Fork - Fork 1430lb | AE9BWL 6HJD5

RONSTAN RF120 Swivel Fork - Fork 1430lb

Item: AE9BWL Model: RF120Cross Ref: 6HJD5
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Shackle Swivel
Finish Polish
Grade Grade 316
Material Stainless Steel
Overall Length 1 1/4"
Pin Style Coined Head
Swivel Type Positioning Swivel
Trade Size 3/16"
Width Between Eyes 1 1/4"
Working Load Limit 1430 lbs.

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)5.08
HS code7326908588
Country of OriginAU

Product Variants

ProductModelMPNPrice
RONSTAN RF576 Swivel Fork - Fork 770lb | AE9BWK 6HJD4 RF576RF576€31.67
RONSTAN RF173 Swivel Fork - Fork 1540lb | AE9BWM 6HJD6 RF173RF173€44.56
RONSTAN RF75 Swivel Fork - Fork Ball Bearing 4620lb | AE9BWN 6HJD7 RF75RF75€58.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RONSTAN RF120 Swivel Fork - Fork 1430lb
€43.65 /unit