ROCKWOOD 602.26D Gate Latch Satin Chrome | AC9LZL 3HJE8

ROCKWOOD 602.26D Gate Latch Satin Chrome

Item: AC9LZL Model: 602.26DCross Ref: 3HJE8
7 In Stock

Ships within 2 days via

€100.39 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Secret Latch
Bolt Head Dia. 5/8"
Bolt Length Not Applicable
Color Silver
Finish Matte
Hardware Included
Hardware Included Yes
Height 11/16"
Latch Type Concealed Button
Material Cast Brass
Max. Shackle Dia. Not Applicable
Number Of Mounting Holes 5
Overall Height 11/16"
Overall Length 2 7/16"
Overall Width 1 5/16"
Throw Size Not Applicable
Width 2 1/16"

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)1.78
Ship length (cm)8.38
Ship width (cm)5.84
HS code8302419015
Country of OriginCN

Product Variants

ProductModelColorLatch TypeMaterialFinishPrice
ROCKWOOD 602.4 Gate Latch 2-1/16 Inch Width Satin Brass | AC9LZH 3HJE5 602.4BrassConcealed ButtonCast BrassMatte€107.53
ROCKWOOD 602.10 Gate Latch 2-1/16 Inch Width Bronze | AC9LZJ 3HJE6 602.10BronzeConcealed ButtonCast BrassMatte€107.53
ROCKWOOD 602.10B Gate Latch 2-1/16 Inch Width Oil Rubbed Bronze | AC9LZK 3HJE7 602.10BBronzeConcealed ButtonCast BrassMatte€107.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROCKWOOD 602.26D Gate Latch Satin Chrome
€100.39 /unit