ROBOHAND RPL-4M Parallel Gripper, Parallel, 92 mm Open Width, 92 mm Closed Width, Double, M5 Port Size | CT9CKF 28WM57

DESTACO RPL-4M Parallel Gripper, Parallel, 92 mm Open Width, 92 mm Closed Width, Double, M5 Port Size

Item: CT9CKF Model: RPL-4MCross Ref: 28WM57
In Stock

Get it by Monday, Sep 29

€656.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Gripper
Action Type Double
Bore Size 12.7 mm
Closed Width 92 mm
Dimension A 98.4 mm
Dimension B 30 mm
Dimension C 25 mm
Grip Force Rated Pressure 100 psi
Gripping Type Parallel
Height 32.6 mm
Length 98.4 mm
Max. Pressure 100 psi
Mfr. Series RPL/RPLC Series
Opening Width 92 mm
Opening/closing Stroke 25.4 mm
Operating Temp. Range -30°F to +180°F
Port Size M5
Seal Material Buna N
Size 4
Total Grip Force 160N
Type Parallel

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)3.26
Ship length (cm)2.22
Ship width (cm)9.84
Country of OriginUS

Product Variants

ProductModelOpen WidthOverall LengthHeightBody MaterialFinger MaterialPort SizeLengthTypePrice
ROBOHAND RPL-3 Low Profile Parallel Gripper, Parallel, 3 Inch Open Width, 2.25 Inch Closed Width | CT9CGJ 36C628 RPL-33 1/8"7/8"-AluminumCarbon Steel---€588.34
ROBOHAND RPL-1 Parallel Gripper, Parallel, 1.75 Inch Open Width, 1.5 Inch Closed Width, Double | CT9CHG 28WL99 RPL-11 3/4"3/4"-AluminumCarbon Steel---€305.39
ROBOHAND RPL-1M Parallel Gripper, Parallel, 44 mm Open Width, 44 mm Closed Width, Double, M5 Port Size | CT9CJQ 28WM08 RPL-1M44.5 mm19.1 mm-AluminumCarbon Steel---€435.60
ROBOHAND RPL-2M Parallel Gripper, Parallel, 57 mm Open Width, 57 mm Closed Width, Double, M5 Port Size | CT9CJT 28WM23 RPL-2M--29.5 mm--M559.5 mmParallel€420.70
ROBOHAND RPL-3M Parallel Gripper, Parallel, 76 mm Open Width, 76 mm Closed Width, Double, M5 Port Size | CT9CKA 28WM43 RPL-3M80 mm22.2 mm-AluminumCarbon Steel---€588.34
DESTACO RPL-1-NS DESTACO RPL-1-NS | CW3GYN RPL-1-NS--------€326.73
RFQ
DESTACO RPL-1-V DESTACO RPL-1-V | CW3GYP RPL-1-V--------€549.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO RPL-4M Parallel Gripper, Parallel, 92 mm Open Width, 92 mm Closed Width, Double, M5 Port Size
€656.69 /unit