ROBINAIR AC1234-9 Refrigerant RRR Machine, Auto, 330 lb Filter-Drier Capacity | CN2TMK AC-1234-6 / 44ZY98

ROBINAIR AC1234-9 Refrigerant RRR Machine, Auto, 330 lb Filter-Drier Capacity

Item: CN2TMK Model: AC1234-9Cross Ref: 60HR96
In Stock

Get it by Monday, Sep 29

€13,955.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Refrigerant RRR Machine
Standards SAE J2843, SAE J2927, UL 1963

Shipping Info:

Ship weight (kg) 94.95
Ship height (cm)106.68
Ship length (cm)60.96
Ship width (cm)55.88
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBINAIR AC1234-9 Refrigerant RRR Machine, Auto, 330 lb Filter-Drier Capacity
€13,955.75 /unit