ROBINAIR 34788NI-H RRR Machine Hybrid Vehicles A/C 36 Inch length | AH8JLT 38UP51

ROBINAIR 34788NI-H RRR Machine Hybrid Vehicles A/C 36 Inch length

Item: AH8JLT Model: 34788NI-HCross Ref: 38UP51
In Stock

Get it by Monday, Sep 29

€7,645.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Refrigerant RRR Machine
Color Gray
Compatible Vehicle Type Gas Vehicles, Hybrid Vehicles
Display Size 4.3"
Extract Refrigerant
Functions A/C Component Flushing, Service Record Storage, Vacuum Leak Test
Length 36"
Material Of Construction Plastic
Max. Operating Temp. 120°
Operation Automatic
Overall Depth 36"
Overall Height 48 1/2"
Overall Width 24"
Power Source Electric
Printer Compatibility Compatible
Tank Type External Tank
Type Air Condition
Vehicle Database Compatibility Compatible
Standards SAE J2788

Shipping Info:

Ship weight (kg) 104.4
Ship height (cm)123.19
Ship length (cm)91.44
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelReservoir CapacityPrice
ROBINAIR 34788NI Refrigerant Recovery Machine, AC, 24 In Width | AH8JLU 38UP52 34788NI-€8,234.00
ROBINAIR 34288NI Refrigerant RRR Machine, A/C Type, 29 Inch L | CD2MRM 407K04 34288NI-€6,871.73
ROBINAIR AC1234-4 Refrigerant Machine, 2.5 gal. Reservoir Capacity, 122 Deg. F Max. Temp. | CJ3DCF 416L15 AC1234-42.5 gal.€11,210.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBINAIR 34788NI-H RRR Machine Hybrid Vehicles A/C 36 Inch length
€7,645.94 /unit