ROBINAIR 34788NI Refrigerant Recovery Machine, AC, 24 In Width | AH8JLU 38UP52

ROBINAIR 34788NI Refrigerant Recovery Machine, AC, 24 In Width

Item: AH8JLU Model: 34788NICross Ref: 38UP52
In Stock

Get it by Monday, Sep 29

€8,234.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Refrigerant RRR Machine
Color Gray
Compatible Vehicle Type Gas Vehicles
Display Size 4.3"
Extract Refrigerant
Filter-drier Capacity 150 lbs.
For Use With R-134A Refrigerant, Vehicles
Functions A/C Component Flushing, Automatic Oil Injection, Service Record Storage, Vacuum Leak Test
Hose Length 9 ft.
Length 36"
Material Of Construction Plastic
Max. Operating Temp. 120°
Operation Automatic
Overall Depth 36"
Overall Height 48 1/2"
Overall Width 24"
Power Source Electric
Printer Compatibility Compatible
Tank Capacity 30 lbs.
Tank Type External Tank
Type Air Condition
Vehicle Database Compatibility Compatible
Standards SAE J2788

Shipping Info:

Ship weight (kg) 90.45
Ship height (cm)125.73
Ship length (cm)92.71
Ship width (cm)63.5
Country of OriginUS

Product Details:

    • RRR designed for recycling, recharging and recovering refrigeration fluids in automotive maintenance and repair services
    • Large multilingual graphical display with fully-automatic settings for leak-testing and charging without the requirement of operating panel valves
    • Provides automatic oil drainage, injection, refrigerant refill and air purge facilities for user convenience, as well as a monitor-free procedure
    • Dual audible and visual alarm for automatically reporting the service completion status or error notifications
    • Refrigerant management system for displaying the refrigerant usage and monitoring the remaining filter life
    • Dual-pneumatic rear wheels and two front-mount swivel casters for job-site portability

Product Variants

ProductModelReservoir CapacityPrice
ROBINAIR 34788NI-H RRR Machine Hybrid Vehicles A/C 36 Inch length | AH8JLT 38UP51 34788NI-H-€7,645.94
ROBINAIR 34288NI Refrigerant RRR Machine, A/C Type, 29 Inch L | CD2MRM 407K04 34288NI-€6,871.73
ROBINAIR AC1234-4 Refrigerant Machine, 2.5 gal. Reservoir Capacity, 122 Deg. F Max. Temp. | CJ3DCF 416L15 AC1234-42.5 gal.€11,210.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBINAIR 34788NI Refrigerant Recovery Machine, AC, 24 In Width
€8,234.00 /unit