ROBERTS 20-5313AC Tack Strip 7/8 Inch x 4 Feet Wood/concrete - Pack Of 3 | AA4GDT 12L732

ROBERTS 20-5313AC Tack Strip 7/8 Inch x 4 Feet Wood/concrete, 3PK

Item: AA4GDT Model: 20-5313ACCross Ref: 12L732
7 In Stock

Ships within 2 days via

€4.75 /pkg. of 3
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Carpet Tack Strip
Construction Douglas Fir
Size 7/8" x 4 ft.

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)3.56
Ship length (cm)121.92
Ship width (cm)3.56
HS code4418904695
Country of OriginCN

Product Details:

    • Characteristics: Pre-Started Hardened, High-Carbon Nails, 60 Deg. Angled Pins, Beveled Edges

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTS 20-5313AC Tack Strip 7/8 Inch x 4 Feet Wood/concrete, 3PK
€4.75 /pack