ROBERTS 10-950 Linoleum Roller 75 Lb | AE4KRR 5LF65

ROBERTS 10-950 Linoleum Roller 75 Lb

Item: AE4KRR Model: 10-950Cross Ref: 5LF65
In Stock

Get it by Monday, Sep 29

€512.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Floor and Wall Roller
Capacity 75 lbs.
Characteristics Inset Axles, Segmented Rollers To Exert Pressure On Uneven Surfaces
Construction Steel
Handle Removable
Handle Length 30"
Material Steel
Overall Length 33"
Type Heavy Duty

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)101.6
Ship length (cm)39.62
Ship width (cm)10.92
HS code8420109080
Country of OriginCN

Product Details:

    • Characteristics: Inset Axles, Segmented Rollers To Exert Pressure On Uneven Surfaces

Product Variants

ProductModelMPNPrice
ROBERTS 10-935 Linoleum Roller 35 Lb | AE4KRQ 5LF64 10-93510-935€304.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTS 10-950 Linoleum Roller 75 Lb
€512.88 /unit