ROBERTS 10-616-2 Trimmer Carpet | AE4KRN 5LF62

ROBERTS 10-616-2A Trimmer Carpet

Item: AE4KRN Model: 10-616-2ACross Ref: 5LF62
7 In Stock

Ships within 2 days via

€91.59 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item GT Carpet Trimmer
Application Trims Carpet Neatly At The Wall And Under Toe Kicks
Blade Depth Adjustability Manual
Body Material Stainless Steel
Cutting Position Left, Right
Handle Adjustability Adjustable
Handle Material Rubber
Handle Type Anti Slip
Includes (20) Heavy-Duty Slotted Blades
Number Of Blades 1

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)7.11
Ship length (cm)25.15
Ship width (cm)23.37
HS code8205595560
Country of OriginKR

Product Details:

    • Characteristics: 5-position Folding Handle, Vertical/Horizontal Adjustment,

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTS 10-616-2A Trimmer Carpet
€91.59 /unit