ROBERTS 10-586-3 Duckbill Napping Shears, Duckbill Napping Shears, 7 In | CT9CFL 793EM0

ROBERTS 10-586-3 Duckbill Napping Shears, Duckbill Napping Shears, 7 In

Item: CT9CFL Model: 10-586-3Cross Ref: 793EM0
7 In Stock

Ships within 2 days via

€43.98 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Shears
Application Carpet Tools
Characteristics Blades Are Made From High Carbon Steel, For Trimming Carpet Imperfections Like Stained Or Loose Tips, Offset Handle Prevents Accidental Gouging When Napping
Construction Vinyl
For Use With Napping
Includes 2" High Carbon Steel Blades
Size 7"

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROBERTS 10-586-3 Duckbill Napping Shears, Duckbill Napping Shears, 7 In
€43.98 /unit