Flat Shipping
Flat Shipping at

RITTAL 3239200 Exhaust Filter For 71 Cfm Fan Plastic | AF2VQK 6YDN9

RITTAL 3239200 Exhaust Filter For 71 Cfm Fan Plastic

Item: AF2VQK Model: 3239200Cross Ref: 6YDN9
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Exhaust Filter
Depth 1"
Fits Fan Shape Square
For Use With 3239 Series, 71 Cfm Fan
Height 8"
Includes Filter Mat
Material ABS
Radiator Connection 8"
Width 8"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)5.59
Ship length (cm)21.08
Ship width (cm)21.08
HS code8421398015
Country of OriginDE

Product Variants

ProductModelMPNPrice
RITTAL 3237200 Exhaust Filter For 15 Cfm Fan Plastic | AF2VQH 6YDN7 32372003237200€47.31
RITTAL 3238200 Exhaust Filter For 39 Cfm Fan Plastic | AF2VQJ 6YDN8 32382003238200€66.00
RITTAL 3240200 Exhaust Filter For 106/156 Cfm Fan | AF2VQL 6YDP0 32402003240200€183.36
RITTAL 3243200 Exhaust Filter For 353/424 Cfm Fan | AF2VQM 6YDP1 32432003243200€99.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RITTAL 3239200 Exhaust Filter For 71 Cfm Fan Plastic
€127.17 /unit