RIDGID Standard Pipe Inspection Camera Reel, SeeSnake, 200 ft Length, 12 Inch Max. Pipe Dia | CT9BDN 54ZG77

RIDGID Standard Pipe Inspection Camera Reel, SeeSnake, 200 ft Length, 12 Inch Max. Pipe Dia

Item: CT9BDN Model: StandardCross Ref: 54ZG77
In Stock

Get it by Monday, Sep 29

€12,314.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pipe Inspection Camera Reel
Cordless Tool Kit Contents Bare Tool
Compatible Mfr. Model Number CS12X, CS65XR, CS6X

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)81.28
Ship length (cm)76.2
Ship width (cm)81.28
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthReel MaterialCamera TypeMax. Pipe Dia.Min. Pipe Dia.Camera Dia.Price
RIDGID 42348 Pipe Inspect Camera 1.5-6 Inch Capacity 200 Feet | AC6MFD 34F824 42348---PolyethyleneFixed6"1 1/2"1"-
RFQ
RIDGID Standard Pipe Inspection Camera Reel, SeeSnake, 200 ft Length, 12 Inch Max. Pipe Dia, Fixed | CT9BDP 54ZG81 Standard32"30"32"Metal, PolyethyleneFixed12"2"1.4"€13,220.39
RIDGID Standard Pipe Inspection Camera Reel, SeeSnake, 325 ft Length, 12 Inch Max. Pipe Dia | CT9BDQ 54ZG78 Standard32"30"32"Metal, PolyethyleneSelf Leveling12"2"1.4"€15,275.23
RIDGID Compact2 Pipe Inspection Camera Reel, SeeSnake Compact2, 100 ft Length, 6 Inch Max. Pipe Dia | CT9BDR 40GL49 Compact217"25"14"-Self Leveling6"1 1/2"1"€8,391.89
RIDGID 70808 Pipe Inspection Camera Reel, SeeSnake microReel APX, 100 ft Length | CT9BDT 795CV2 70808--------€5,990.09
RIDGID Mini Pipe Inspection Camera Reel, SeeSnake Mini, 200 ft Length, 8 Inch Max. Pipe Dia | CT9BDU 54ZG80 Mini22"20 3/8"11 1/4"Metal, PolyethyleneSelf Leveling8"1 1/2"1.18"€11,421.02
RIDGID Mini Pipe Inspection Camera Reel, SeeSnake Mini, 200 ft Length, 8 Inch Max. Pipe Dia, Fixed | CT9BDV 54ZG79 Mini22"20 3/8"11 1/4"Metal, PolyethyleneFixed8"1 1/2"1.18"€10,124.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID Standard Pipe Inspection Camera Reel, SeeSnake, 200 ft Length, 12 Inch Max. Pipe Dia
€12,314.60 /unit