Flat Shipping
Flat Shipping at

RIDGID CS65XR Pipe Inspection Monitor, SeeSnake CS65XR, 0 Batteries, LCD, Bluetooth/Wifi, 1024 x 768 | CT9PNE 61UM31

RIDGID CS65XR Pipe Inspection Monitor, SeeSnake CS65XR, 0 Batteries, LCD, Bluetooth/Wifi, 1024 x 768

Item: CT9PNE Model: CS65XRCross Ref: 61UM31
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7,692.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Monitor
Battery Type Li-ion
Compatible Product Type Seesnake Camera Reels, Seesnake Max RM200
Connector Type AC Adapter
Cordless Tool Kit Contents Bare Tool, Battery
Distance Counting No
Features 1024 768 Xga High Resolution And Daylight Viewable Display, 128 Gb Internal Ssd Provides Storage For Multiple Jobs, Dual USB Ports Allows Ability To Make Two Copies Of A Job At Once, Live Inspection Streaming On An Ios Or Android Device, Water-Resistant Keyboard And Full-Featured Reporting Software
For Use With Mfr. Model Number C40, D65S, L100, M40, N85S, RM200
Function Image Recording, Video Recording
Includes 8 GB USB Drive, AC Adapter, Operator Manual
Max. Operating Temp. 122°F
Min. Operating Temp. 14°F
Monitor Size 6 3/8"
Monitor Type LCD
Number Of Batteries Included 0
Overall Height 9 1/2"
Overall Length 16"
Overall Width 12 1/2"
Power Source Cordless
Resolution 1024 px x 768 px

Shipping Info:

Ship weight (kg) 6.165
Ship height (cm)24.13
Ship length (cm)40.64
Ship width (cm)31.75
Country of OriginUS

Product Variants

ProductModelMax. Operating Temp.Overall HeightOverall LengthOverall WidthPower SourceBattery TypeConnector TypeCordless Tool Kit ContentsPrice
RIDGID CS6X VERSA Pipe Inspection Monitor, SeeSnake CS6X Versa, 0 Batteries, LCD, Interconnect Cable/Wifi | CT9PNF 55KM75 CS6X VERSA--------€4,550.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID CS65XR Pipe Inspection Monitor, SeeSnake CS65XR, 0 Batteries, LCD, Bluetooth/Wifi, 1024 x 768
€7,692.28 /unit