RIDGID 44923 Pipe Threading Machine 1/2 to 2 Inch | AG9HMT 20KY54

RIDGID 44923 690-I Pipe Threading Machine 1/2 to 2 Inch

Item: AG9HMT Model: 44923Cross Ref: 20KY54 / 690-I
In Stock

Get it by Monday, Sep 29

€3,684.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Portable Pipe Threading Machine
Amps 12A
Corded/wireless Corded
Frequency 60 Hz
No Load Rpm 32 RPM
Overall Length 24.1"
Overall Width 4 3/4"
Phase 1
Reversing Yes
Switch Type Forward, Reverse Slide Switch
Overall Height 8"

Shipping Info:

Ship weight (kg) 28.53
Ship height (cm)21.34
Ship length (cm)75.44
Ship width (cm)43.18
Country of OriginCN

Product Details:

    • No. of Speeds : 1
    • Characteristics: Comes Equipped with a Full Set of 11-R Die Heads 1/2" to 2", Comes Standard with the 601 Support Arm and Carrying Case

Product Variants

ProductModelMotor TypeFree SpeedReversibleTool WeightThrough-the-head OilingMax. Bolt SizeVoltageKit ContentsPrice
RIDGID 1215 Pipe Threading Machine, 1/4 To 1-1/2 Inch Pipe Capacity | AB4DYW 1XDZ9 61142Standard44 RPMNo80 lbs.Yes1"120VBare Tool€6,856.30
RIDGID 15722 Pipe Threading Machine 1/8 To 2 Inch | AD6YVA 4CPC4 15722Standard57 RPMYes212 lbs.Yes2"120VBare Tool€6,995.47
RIDGID 44918 Pipe Threading Machine 1/2 to 1-1/4 Inch | AG9HMR 20KY53 44918Universal36 RPMYes41 lbs.No-120VBare Tool€2,643.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 44923 690-I Pipe Threading Machine 1/2 to 2 Inch
€3,684.23 /unit