RIDGID 40938 Foam Core Cutter 2 Inch Capacity 14 Inch Length | AB8KLF 26C166

RIDGID 40938 FC-200 Foam Core Cutter 2 Inch Capacity 14 Inch Length

Item: AB8KLF Model: 40938Cross Ref: 26C166 / FC-200
7 In Stock

Ships within 2 days via

€34.41 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Foam Core Cutter
Blade Material Stainless Steel
Body Material Plastic
Cutting Action Manual
Cutting Capacity 2"
Handle Design Lever
Handle Material Plastic
Overall Length 14"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)6.1
Ship length (cm)33.02
Ship width (cm)15.24
HS code3926909980
Country of OriginCN

Product Variants

ProductModelMaximum Cutting CapacityTool LengthCutter TypePrice
RIDGID 41703 Foam Core Cutter 1-1/2 Inch Capacity 13-1/2 L | AB8KLG 26C168 417031 1/2"13 1/2"Manual€31.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 40938 FC-200 Foam Core Cutter 2 Inch Capacity 14 Inch Length
€34.41 /unit