RIDGID 36013 Drain Cleaning Gun 3/4-2-1/2 In | AE8KVC 6DNX8

RIDGID 36013 K-45-1 Drain Cleaning Gun 3/4-2-1/2 In

Item: AE8KVC Model: 36013Cross Ref: 6DNX8 / K-45-1
In Stock

Get it by Monday, Sep 29

€760.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Drain Cleaning Gun
Chuck Type Slide Action
Drain Line Capacity I.d. 3/4" to 2 1/2"
Type Drain Gun

Shipping Info:

Ship weight (kg) 10.125
Ship height (cm)33.02
Ship length (cm)62.23
Ship width (cm)27.94
HS code8467290090
Country of OriginUS

Product Details:

    • Drum Characteristics (Inner Drum Prevents Cable Flip-Over)
    • Motor Trigger Switch (Finger Trigger)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 36013 K-45-1 Drain Cleaning Gun 3/4-2-1/2 In
€760.60 /unit