RHINO TOOL RC-1P-G-RBR Cart General Purpose Dolly, 1500 Lb Load Capacity, 46 Inch X 18 Inch X 5 Inch, Yellow | CV4LCK 797PL7

RHINO TOOL RC-1P-G-RBR Cart General Purpose Dolly, 1500 Lb Load Capacity, 46 Inch X 18 Inch X 5 Inch, Yellow

Item: CV4LCK Model: RC-1P-G-RBRCross Ref: 797PL7
In Stock

Get it by Monday, Sep 29

€217.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item General Purpose Dolly
Assembly Yes
Axle Dia. 3/8"
Brake Type No Caster Brake
Caster Configuration, Wheel Configuration (8) Inline Ball Bearing Wheels
Caster Dia. 3"
Caster Wheel Bearings Ball Bearing
Caster Wheel Material, Tread Material Proprietary Urethane
Caster Width 1"
Center Opening Length 23"
Center Opening Width 6"
Color Yellow
Connectable Ends No
Deck Height 4 1/2"
Deck Length 18"
Deck Material Polypropylene
Deck Style Open
Deck Surface Plastic Coated
Deck Thickness 2"
Deck Width 5"
End Style Raised
Features Travel Over Uneven Surfaces
For Surface Type Black Top, Brick, Carpet, Concrete, Gravel, Tile, Wood
For Use With Appliances, Safes, Pots, Large Rocks, Furniture
Frame Finish Unfinished
Frame Material Steel
Handle Type No Handle
Height 5"
Includes Reinforcing Cross Brace Without Reinforcing Cross Brace
Includes Tow Eye Without Towing Eye
Lip Height 1 1/2"
Lip Type 2 Sided Lipped
Load Capacity 2000 lbs.
Maximum Deck Width 48"
Minimum Deck Length 6"
Minimum Deck Width 6"
Overall Length 48"
Overall Width 18"
Securing Mechanism Bungee Cord

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)12.7
Ship length (cm)121.92
Ship width (cm)45.72
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHINO TOOL RC-1P-G-RBR Cart General Purpose Dolly, 1500 Lb Load Capacity, 46 Inch X 18 Inch X 5 Inch, Yellow
€217.59 /unit