RHINO TOOL 300900 Adapter, 1 Inch Size | CT9AXZ 53JW13

RHINO TOOL 300900 Adapter, 1 Inch Size

Item: CT9AXZ Model: 300900Cross Ref: 53JW13
7 In Stock

Ships within 2 days via

€91.40 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Adapter
Accessory Type Adapter
Compatible Product Type Fence Pro Post Driver
Size 1"
Use With Post Driver No. Mfr. No. 300001
Compatible Post Driver Manufacturer Model Number 300001

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
RHINO TOOL 300897 Adapter with Lock Pin, 1 Inch Size | CT9AXY 53JW06 300897300897€83.50
RHINO TOOL 300902 Adapter, 2 Inch, All Rhino Pro Series Post Drivers | CT9AYA 53JW15 300902300902€91.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHINO TOOL 300900 Adapter, 1 Inch Size
€91.40 /unit