RHEEM GHE100SU-130 Commercial Gas Water Heater, Natural Gas, Low NOx, 100 Gallon, 130000 BTU | CT9APV 455C70

RHEEM GHE100SU-130 Commercial Gas Water Heater, Natural Gas, 100 Gallon

Item: CT9APV Model: GHE100SU-130Cross Ref: 455C70
In Stock

Get it by Monday, Sep 29

€11,942.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Heater
Compatible Systems And Services Econet
Condensing Yes
Control Type Digital Display Touchscreen
Environment Indoor
Features Full-Color LCD Display
First Hour Rating 220 gal.
Fuel Type Natural Gas
Gas Inlet Size 3/4"
Height To Cold Inlet 13"
Height To Gas Inlet 77 1/2"
Height To Hot Outlet 66 3/4"
Height To T And P Valve 66 3/4"
Hot Outlet Size 1 1/2"
Ignition Type Direct Spark To Pilot
Included Valves Drain, Temperature And Pressure Relief
Low Nox Yes
Max. Water Pressure 150 psi
Maximum Altitude 8999 ft.
Maximum Delivered Temperature 185°F
Maximum Heating Capacity 130000 btuH
Maximum Recovery Flow Rate 382 GPH @ 40°F
Operating Voltage 110V AC
Overall Height 77 1/2"
Recovery Rate @ Rise 109 GPH @ 140°F, 118 GPH @ 130°F, 127 GPH @ 120°F, 139 GPH @ 110°F, 153 GPH @ 100°F, 170 GPH @ 90°F, 191 GPH @ 80°F, 218 GPH @ 70°F, 255 GPH @ 60°F, 306 GPH @ 50°F
Sub-brand Triton
Tank Capacity 100 gal.
Tank Dia. 26.38"
Tank Height 69 4/5"
Tank Outer Shell Material Steel
Thermal Efficiency 97%
Vent Connection Size 2", 3", 4", 6"
Water Connection Location Side
Wifi Enabled Yes
Standards CANADA CSA, CSA CERTIFIED, LWH, NSF, UL LISTED, US CSA (STAR)

Shipping Info:

Ship weight (kg) 326.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFuel TypeLow NoxFirst Hour RatingGas Inlet SizeOverall HeightTank Dia.Thermal EfficiencyTank CapacityPrice
RHEEM G100-200 Commercial Gas Water Heater, Natural Gas, 100 Gallon, 199, 900 BTU, 73.06 Inch Height | CT9APH 5AU63 G100-200--------€8,033.99
RHEEM G100-270A Commercial Gas Water Heater, Natural Gas, 100 Gallon, 270000 BTU, 73.88 Inch Height | CT9APJ 6UT21 G100-270ANatural GasNo332 gal.3/4"73 22/25"30 1/4"80%-€11,688.72
RHEEM G100-80 Commercial Gas Water Heater, Natural Gas, 100 Gallon, 80000 BTU, 69.63 Inch Height | CT9APK 15A518 G100-80--------€3,954.36
RHEEM G37-200 Commercial Gas Water Heater, Natural Gas, 35 Gallon, 199, 900 BTU, 49.25 Inch Height | CT9APL 3CFH9 G37-200--------€11,949.22
RHEEM G65-360A Commercial Gas Water Heater, Natural Gas, 65 Gallon, 360000 BTU, 70.69 Inch Height | CT9APM 6E738 G65-360A--------€13,958.87
RHEEM G72-250A Commercial Gas Water Heater, Natural Gas, 72 Gallon, 250000 BTU, 71.06 Inch Height | CT9APN 2VRD6 G72-250A--------€10,868.15
RHEEM G82-156 Commercial Gas Water Heater, Natural Gas, 82 Gallon, 156000 BTU, 68.81 Inch Height | CT9APR 5AU62 G82-156--------€9,690.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM GHE100SU-130 Commercial Gas Water Heater, Natural Gas, 100 Gallon
€11,942.52 /unit