RHEEM ES85-18-G Electric Water Heater, 240VAC, 85 Gal, 18000 W, Single/Three Phase, 57.7 Inch Ht | CT9ARP 2VRE2

RHEEM ES85-18-G Electric Water Heater, 240VAC, 85 Gal, 18000 W, Single/Three Phase, 57.7 Inch Height

Item: CT9ARP Model: ES85-18-GCross Ref: 2VRE2
In Stock

Get it by Monday, Sep 29

€7,042.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Heater
Maximum Recovery Flow Rate 186 GPH @ 40°F
Phase 1,3
Thermal Efficiency 98%
Standards AHRI COMPLIANT, ASME, CSA CERTIFIED, LWH, UL EPH LISTED, UL LISTED
Tank Diameter 28.25"

Shipping Info:

Ship weight (kg) 157.95
Ship height (cm)146.56
Ship length (cm)86.36
Ship width (cm)71.88
Country of OriginUS

Product Variants

ProductModelTank CapacityPower ConsumptionPhaseOverall HeightMaximum Recovery Flow RateTank Dia.Number Of ElementsPrice
RHEEM PROE10 1 RH POU Electric Water Heater, 120VAC, 10 Gal, 2000 W, Single Phase, 23 Inch Ht, 20 Gph, 40 Deg F | CT9AKJ 38UN66 PROE10 1 RH POU--Single----€639.37
RHEEM PROE15 1 RH POU Electric Water Heater, 120VAC, 15 Gal, 2000 W, Single Phase, 24.25 Inch Ht, 20 Gph | CT9AKK 38UN67 PROE15 1 RH POU--Single----€793.82
RHEEM PROE20 1 RH POU Electric Water Heater, 120VAC, 19.9 Gal, 2000 W, Single Phase, 25.25 Inch Ht, 20 Gph | CT9AKL 38UN68 PROE20 1 RH POU--Single----€1,376.10
RHEEM PROE30 1 RH95 POU Electric Water Heater, 120VAC, 30 Gal, 2000 W, Single Phase, 32 Inch Ht, 9 Gph, 90 Deg F | CT9AKM 38UN41 PROE30 1 RH95 POU--Single----€1,038.16
RHEEM EGSP10 Electric Water Heater, 120V, 10 Gal, 2000 W, Single Phase, 22.87 Inch Ht, 20 Gph, 40 Deg F | CT9AKN 31CD87 EGSP1010 gal.-Single22.87"---€879.00
RHEEM EGSP15 Electric Water Heater, 120V, 15 Gal, 3000 W, Single Phase, 24.25 Inch Ht, 30 Gph, 40 Deg F | CT9AKP 31CD93 EGSP1515 gal.3000 WSingle24 1/4"---€961.27
RHEEM EGSP20 Electric Water Heater, 120V, 19.9 Gal, 2000 W, Single Phase, 25.12 Inch Ht, 20 Gph | CT9AKQ 31CD98 EGSP2019.9 gal.-Single----€1,201.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM ES85-18-G Electric Water Heater, 240VAC, 85 Gal, 18000 W, Single/Three Phase, 57.7 Inch Height
€7,042.29 /unit