RHEEM ELD66-FTB 208V Electric Water Heater, 208VAC, 65 Gal, 12, 100 W, Single/Three Phase, 59.4 Inch Ht | CT9ALG 792V53

RHEEM ELD66-FTB 208V Electric Water Heater, 208VAC, 65 Gal, 12, 100 W, Single/Three Phase, 59.4 Inch Height

Item: CT9ALG Model: ELD66-FTB 208VCross Ref: 792V53
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,711.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Heater
Automatic Thermostat Yes
Cold Inlet Size 3/4"
Cold Inlet Type NPT
Commercial / Residential Commercial
Element Material Copper, Magnesium Oxide
Energy Factor 0.93
Equivalent Btuh 41288 btuH
Hot Outlet Size 3/4"
Hot Outlet Type NPT
Includes Brass Drain Valve
Max. Water Pressure 150 psi
Number Of Elements 2
Operating Voltage 208V AC
Overall Depth 22"
Overall Height 59 2/5"
Overall Height - Water Heaters 59.38"
Overall Length 22"
Overall Width 22.3"
Phase 1,3
Power Consumption 12100 W
Tank Capacity 65 gal.
Tank Dia. 22 1/4"
Tank Diameter 22 1/4"
Tank Insulation Material Polyurethane
Tank Outer Shell Finish Porcelain Enamel
Tank Outer Shell Material Steel
Thermal Efficiency 98%
Thermostat Mounting Surface
Standards AHRI COMPLIANT, CSA CERTIFIED, LOW LEAD COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 78.75
Ship height (cm)150.88
Ship length (cm)55.88
Ship width (cm)56.64
Country of OriginUS

Product Variants

ProductModelTank CapacityPower ConsumptionPhaseOverall HeightMaximum Recovery Flow RateTank Dia.Number Of ElementsPrice
RHEEM PROE10 1 RH POU Electric Water Heater, 120VAC, 10 Gal, 2000 W, Single Phase, 23 Inch Ht, 20 Gph, 40 Deg F | CT9AKJ 38UN66 PROE10 1 RH POU--Single----€639.37
RHEEM PROE15 1 RH POU Electric Water Heater, 120VAC, 15 Gal, 2000 W, Single Phase, 24.25 Inch Ht, 20 Gph | CT9AKK 38UN67 PROE15 1 RH POU--Single----€793.82
RHEEM PROE20 1 RH POU Electric Water Heater, 120VAC, 19.9 Gal, 2000 W, Single Phase, 25.25 Inch Ht, 20 Gph | CT9AKL 38UN68 PROE20 1 RH POU--Single----€1,376.10
RHEEM PROE30 1 RH95 POU Electric Water Heater, 120VAC, 30 Gal, 2000 W, Single Phase, 32 Inch Ht, 9 Gph, 90 Deg F | CT9AKM 38UN41 PROE30 1 RH95 POU--Single----€1,038.16
RHEEM EGSP10 Electric Water Heater, 120V, 10 Gal, 2000 W, Single Phase, 22.87 Inch Ht, 20 Gph, 40 Deg F | CT9AKN 31CD87 EGSP1010 gal.-Single22.87"---€879.00
RHEEM EGSP15 Electric Water Heater, 120V, 15 Gal, 3000 W, Single Phase, 24.25 Inch Ht, 30 Gph, 40 Deg F | CT9AKP 31CD93 EGSP1515 gal.3000 WSingle24 1/4"---€961.27
RHEEM EGSP20 Electric Water Heater, 120V, 19.9 Gal, 2000 W, Single Phase, 25.12 Inch Ht, 20 Gph | CT9AKQ 31CD98 EGSP2019.9 gal.-Single----€1,201.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM ELD66-FTB 208V Electric Water Heater, 208VAC, 65 Gal, 12, 100 W, Single/Three Phase, 59.4 Inch Height
€3,711.24 /unit