REVCOR Q425-250S L Blower Wheel Diameter 4 1/4 Inch Width 2 1/2 In | AD7CVR 4DLU9

REVCOR Q425-250S L Blower Wheel Diameter 4 1/4 Inch Width 2 1/2 In

Item: AD7CVR Model: Q425-250S LCross Ref: 4DLU9
7 In Stock

Ships within 2 days via

€82.25 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Blower Wheel
Bore Dia. 3/8"
Max. Speed 4500 RPM
Rotation CCW Closed End
Type Direct Drive, Single Inlet Forward Curve
Wheel Dia. 4 1/4"
Wheel Finish Aluminized
Wheel Material Steel
Wheel Width 2 1/2"

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)29.97
Ship length (cm)14.48
Ship width (cm)14.99
HS code8414901080
Country of OriginUS

Product Variants

ProductModelWheel DiameterRotationWheel WidthBore Dia.Max. SpeedWheel Dia.Wheel MaterialWheel FinishPrice
REVCOR B506-250S Blower Wheel Diameter 5 Inch Width 2 1/2 In | AA2PMH 10W905 B506-250S--2 1/2"1/2"4000 RPM5 1/16"SteelGalvanized€107.01
REVCOR B631-150S Blower Wheel Diameter 6 1/4 Inch Width 1 1/2 In | AA2PMM 10W910 B631-150S6 1/4"CW Closed End------€99.42
REVCOR Q631-293S CW Blower Wheel Diameter 6 1/4 Inch Width 2 7/8 In | AA2PMN 10W911 Q631-293S CW6 1/4"CW Closed End------€98.27
REVCOR Q631-293S CCW Blower Wheel Diameter 6 1/4 Inch Width 2 7/8 In | AA2PMP 10W912 Q631-293S CCW6 1/4"CCW Closed End------€96.53
REVCOR B631-325S CW Blower Wheel Diameter 6 1/4 Inch Width 3 1/4 In | AA2PMQ 10W913 B631-325S CW6 1/4"CW Closed End------€112.56
REVCOR B631-325S CCW Blower Wheel Diameter 6 1/4 Inch Width 3 1/4 In | AA2PMR 10W914 B631-325S CCW6 1/4"CCW Closed End------€101.28
REVCOR B712-200HS Blower Wheel Diameter 7 1/8 Inch Width 2 In | AA2PMV 10W917 B712-200HS7 1/8"CCW Closed End------€103.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REVCOR Q425-250S L Blower Wheel Diameter 4 1/4 Inch Width 2 1/2 In
€82.25 /unit