RETRACTA-BELT 304SASS-TLC Barrier Post With Belt, Aluminum, Satin Stainless Steel, 40 Inch Post Height, Sloped, Gray

Item: CT8XFA Model: 304SASS-TLCCross Ref: 48VN72
In Stock

Get it by Monday, Sep 29

€463.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Barrier Post with Belt
Base Dia. 14"
Base Finish Satin Chrome
Base Material Cast Iron
Base Type Sloped
Belt Color Black, White
Belt Length 10 ft.
Belt Message This Lane Closed
Belt Pattern Horizontal Stripe
Belt Width 2"
Color Gray
Finish Satin Chrome
For Use With Portable Posts Mfr. No. SUB-ME, Sub-Shook, SUB-WH, RE
Includes (2) Wheels
Indoor/outdoor Indoor
Number Of Belts 1
Post Dia. 2 1/2"
Post Finish Satin Stainless Steel
Post Height 40"

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBelt ColorPost HeightPost MaterialBelt WidthBelt LengthBase TypeNumber Of BeltsBase MaterialPkg. Qty.Price
RETRACTA-BELT PM412-30BA-ARC Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXA 40CL82 PM412-30BA-ARC--------1€849.36
RETRACTA-BELT PM412-30BA-BYD Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXB 20YT92 PM412-30BA-BYD--------1€712.77
RETRACTA-BELT PM412-30BA-CAU Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXC 20YT93 PM412-30BA-CAU--------1€712.77
RETRACTA-BELT PM412-30BA-RWD Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXD 40CL78 PM412-30BA-RWD--------1€712.77
RETRACTA-BELT PM412-30BA-YW Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXE 20YT94 PM412-30BA-YW--------1€712.77
RETRACTA-BELT PM412-30BA-AAO Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXF 40CL76 PM412-30BA-AAO--------1€712.77
RETRACTA-BELT PM412-30BA-RD Barrier Post With Belt, Black, 40 Inch Post Height, 2 1/2 Inch Post Dia | CT8WXG 40CL77 PM412-30BA-RDRed40"Aluminum2"30 ft.Standard Heavy Weight1Cast Iron1€712.77

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RETRACTA-BELT 304SASS-TLC Barrier Post With Belt, Aluminum, Satin Stainless Steel, 40 Inch Post Height, Sloped, Gray
€463.52 /unit