Flat Shipping
Flat Shipping at

RESINTECH UNIX-4030 Water Filter, Type II, 2.5 lpm Max. Output Flow, 2 to 10 megaohm, Laboratory | CT8WWZ 48GE36

RESINTECH UNIX-4030 Water Filter, Type II, 2.5 lpm Max. Output Flow, 2 to 10 megaohm, Laboratory

Item: CT8WWZ Model: UNIX-4030Cross Ref: 48GE36
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€484.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Water Filter
Application Laboratory
Includes Cartridge, Cartridge Holde, High Purity Deionization Cart
Inlet Water Temp. Range +40°F to +100°F
Max. Inlet Pressure Range 20 psi to 35 psi
Purified Water Resistivity 2 M ohms to 10 M ohms
Total Organic Carbons Less Than 100 PPB
Water Type Type II

Shipping Info:

Ship weight (kg) 5.76

Product Variants

ProductModelBacteria RemovalWater TypeRemove ParticulateTotal Organic CarbonsPurified Water ResistivityVoltageFlow RateInlet Pipe O.d.Price
CLIR BY RESINTECH CLS-5400-R-1 Water Purification Sys, Type I Remote w/ UV, UF, DF, 2.5 lpm Max. Output Flow | CR2AEE 800TE4 CLS-5400-R-1Less Than 1 cfu/mLType I Remote W/UV, UF, DFLess Than 0.05 µm-18.2 M ohms--3/8"€15,922.92
CLIR BY RESINTECH CLS-5200-R-1 Water Purification System, Type I Remote w/ UV, 2.5 lpm Max. Output Flow | CR2AEF 800TE0 CLS-5200-R-1Less Than 1 cfu/mLType I Remote W/UVLess Than 0.2 µm-18.2 M ohms--3/8"€14,828.17
CLIR BY RESINTECH CLS-5300-R-1 Water Purification System, Type I Remote w/UF, 2.5 lpm Max. Output Flow | CR2AEG 800TE2 CLS-5300-R-1Less Than 1 cfu/mLType I Remote W/UFLess Than 0.05 µm-18.2 M ohms--3/8"€14,588.36
CLIR BY RESINTECH CLS-3100 Water Purification System, Type I, 2.5 lpm Max. Output Flow, 18.2 megohms | CR2AEH 800TD6 CLS-3100Less Than 10 cfu/mLType ILess Than 0.2 µm-18.2 M ohms120V AC-3/8"€7,017.12
CLIR BY RESINTECH CLS-3200 Water Purification System, Type I, 2.5 lpm Max. Output Flow, 18.2 megohms, 30 Deg C | CR2AEJ 800TD7 CLS-3200Less Than 10 cfu/mLType ILess Than 0.2 µm-18.2 M ohms120V AC-3/8"€8,013.60
CLIR BY RESINTECH CLS-5200-S-1 Water Purification System, Type I, 2.5 lpm Max. Output Flow, 18.2 megohms, 30 Deg C | CR2AEK 800TD9 CLS-5200-S-1Less Than 1 cfu/mL-Less Than 0.2 µmLess Than 5 PPB18.2 M ohms120V AC-3/8"€14,187.81
CLIR BY RESINTECH CLS-5100-S-1 Water Purification System, Type I, 2.5 lpm Max. Output Flow, 18.2 megohms, 30 Deg C | CR2AEL 800TD8 CLS-5100-S-1Less Than 1 cfu/mLType ILess Than 0.2 µmLess Than 10 PPB18.2 M ohms120V AC-3/8"€11,460.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RESINTECH UNIX-4030 Water Filter, Type II, 2.5 lpm Max. Output Flow, 2 to 10 megaohm, Laboratory
€484.76 /unit